This pipe meets the standards for ASTM D1784, NSF 14, has a length of 10 feet, a maximum operating pressure of 450 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, is made of ChlorFIT. In addition, it has 1 63/200 inch outside diameter, 1 29/1000 inch inside diameter and is Schedule 40, with 0.133 inch wall thickness.
Technical Specs
ItemPipe
ColourWhite
Gravity FlowNo Gravity Flow
MaterialPVC
Maximum Operating Pressure450 psi @ 73 Degrees F
Minimum Operating Temperature32 Degrees F
Outside Diameter1 63/200 in
ScheduleSchedule 40
Side A GenderFemale
Side B GenderFemale
Thread ConfigurationUnthreaded
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 40
Inside Diameter1 29/1000 in
Material Trade NameChlorFIT
Maximum Operating Temperature140 Degrees F
Nominal Pipe Size1 in
Overall Length10 ft
Side A Connection TypePlain End
Side B Connection TypePlain End
StandardsASTM D1784, NSF 14
Wall Thickness0.133 in
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)