!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE: PVC, CHLORFIT, ¾ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE

PIPE: PVC, CHLORFIT, ¾ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE

APPROVED VENDOR

PIPE: PVC, CHLORFIT, ¾ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE: PVC, CHLORFIT, ¾ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE

PIPE: PVC, CHLORFIT, ¾ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5AFJ3
  • Mfr. Model # H0400075PW1000
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs

Product Details

This pipe meets the standards for ASTM D1784, NSF 14, has a length of 10 feet, a maximum operating pressure of 480 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, is made of ChlorFIT. In addition, it has 1½0 inch outside diameter, 20½50 inch inside diameter and is Schedule 40, with 0.113 inch wall thickness.

Technical Specs

  • ItemPipe
  • ColourWhite
  • Gravity FlowNo Gravity Flow
  • MaterialPVC
  • Maximum Operating Pressure480 psi @ 73 Degrees F
  • Minimum Operating Temperature32 Degrees F
  • Outside Diameter1 1/20 in
  • ScheduleSchedule 40
  • Side A GenderFemale
  • Side B GenderFemale
  • Thread ConfigurationUnthreaded
  • Application Non-Potable Water, Potable Water
  • Fitting Compatibility Schedule 40
  • Inside Diameter 201/250 in
  • Material Trade Name ChlorFIT
  • Maximum Operating Temperature 140 Degrees F
  • Nominal Pipe Size 3/4 in
  • Overall Length 10 ft
  • Side A Connection Type Plain End
  • Side B Connection Type Plain End
  • Standards ASTM D1784, NSF 14
  • Wall Thickness 0.113 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list