Includes Foot AssistA rear foot bar can be stepped on for additional leverage when pushing a dolly's nose plate underneath heavy loads.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Pry Bar Lever Dollies
Lever dollies are used to raise one edge or corner on heavy machinery, crates, or pallets so that dollies or other equipment can be placed underneath them. Also known as pry bars or Johnson bars, they are often used in pairs. They have a metal nose plate that slides under the equipment to be lifted, and they have a long handle that provides leverage to lift the equipment. They also have wheels and can roll when moving or repositioning the equipment.
This pry bar dolly measures 10 1/2 inch width x 60 inch length, and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a 5,000-pound load capacity.
This pry bar dolly measures 10 1/2 inch width x 60 inch length, and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a 5,000-pound load capacity.
Prylever bar provides dock workers, riggers, and freight handles with the leverage needed to get underneath heavy objects for transporting with fork truck, hand truck, pallet truck, or machinery movers. Thick steel nose plate has a beveled edge.
Prylever bar provides dock workers, riggers, and freight handles with the leverage needed to get underneath heavy objects for transporting with fork truck, hand truck, pallet truck, or machinery movers. Thick steel nose plate has a beveled edge.
This pry bar dolly measures 10 1/2 inch width x 72 inch length, and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a 5,000-pound load capacity.
This pry bar dolly measures 10 1/2 inch width x 72 inch length, and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a 5,000-pound load capacity.
This pry lever bar dolly measures 5 inch width x 60 inch length. It includes 3 in useable depth on noseplate. In addition, it has a 4250-pound load capacity.
This pry lever bar dolly measures 5 inch width x 60 inch length. It includes 3 in useable depth on noseplate. In addition, it has a 4250-pound load capacity.
This prylever bar with steel handle measures 11 5/8 inch width x 84 13/16 inch length. In addition, it has a 5,000-pound load capacity. It also features beveled nose edge.
This prylever bar with steel handle measures 11 5/8 inch width x 84 13/16 inch length. In addition, it has a 5,000-pound load capacity. It also features beveled nose edge.
This pry bar dolly measures 10 1/2 inch width x 84 inch length, and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a 5,000-pound load capacity.
This pry bar dolly measures 10 1/2 inch width x 84 inch length, and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a 5,000-pound load capacity.
This pry bar dolly measures 10 3/4 inch width x 84 inch length, and is brown/green. It is made out of wood. In addition, it has a 5,000-pound load capacity. It also features rubber wheels.
This pry bar dolly measures 10 3/4 inch width x 84 inch length, and is brown/green. It is made out of wood. In addition, it has a 5,000-pound load capacity. It also features rubber wheels.
This pry bar dolly measures 10 3/4 inch width x 60 inch length, and is brown/green. It is made out of wood. In addition, it has a 3,500-pound load capacity and weighs 26 pounds. It also features rubber wheels.
This pry bar dolly measures 10 3/4 inch width x 60 inch length, and is brown/green. It is made out of wood. In addition, it has a 3,500-pound load capacity and weighs 26 pounds. It also features rubber wheels.
This pry bar dolly measures 10 3/4 inch width x 84 inch length, and is brown/green. It is made out of wood. In addition, it has a 5,000-pound load capacity and weighs 33 pounds. It also features beveled nose iron.
This pry bar dolly measures 10 3/4 inch width x 84 inch length, and is brown/green. It is made out of wood. In addition, it has a 5,000-pound load capacity and weighs 33 pounds. It also features beveled nose iron.
This pry bar dolly measures 10 3/4 inch width x 72 inch length, and is brown/green. It is made out of wood. In addition, it has a 4,250-pound load capacity and weighs 31 pounds. It also features beveled nose iron.
This pry bar dolly measures 10 3/4 inch width x 72 inch length, and is brown/green. It is made out of wood. In addition, it has a 4,250-pound load capacity and weighs 31 pounds. It also features beveled nose iron.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.