!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 72 IN HANDLE L, 3½ IN NOSE PLATE D

PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 72 IN HANDLE L, 3½ IN NOSE PLATE D

APPROVED VENDOR

PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 72 IN HANDLE L, 3½ IN NOSE PLATE D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 72 IN HANDLE L, 3½ IN NOSE PLATE D

PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 72 IN HANDLE L, 3½ IN NOSE PLATE D

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $400.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM29AK54
  • Mfr. Model # 29AK54
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

This pry bar dolly measures 10 1/2 inch width x 72 inch length, and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a 5,000-pound load capacity.

Technical Specs

  • ItemPry Bar Dolly
  • Frame MaterialSteel
  • Nose Plate Depth3 1/2 in
  • Handle Length72 in
  • Nose Plate TypeStraight
  • Nose Plate MaterialSteel
  • Nose Plate Thickness1/2 in
  • Includes Foot AssistWith Foot Assist
  • Wheel Width2 in
  • Wheel/Tread MaterialPolyurethane
  • Axle Dia.5/8 in
  • Overall Width10 1/2 in
  • Load Capacity 5,000 lb
  • Frame Finish Powder Coated
  • Nose Plate Width 6 in
  • Handle Material Steel
  • Nose Plate Profile Bevelled
  • Nose Plate Finish Powder Coated
  • Colour Grey
  • Wheel Diameter 5 in
  • Wheel Type Tread-On Core
  • Wheel Bearings Roller
  • Overall Length 72 in
  • Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list