PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 84 IN HANDLE L, 6 IN NOSE PLATE D, BEVELED
PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 84 IN HANDLE L, 6 IN NOSE PLATE D, BEVELED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pry bar dolly measures 10 1/2 inch width x 84 inch length, and is grey with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has a 5,000-pound load capacity.
Technical Specs
Item Pry Bar Dolly
Frame Material Steel
Nose Plate Depth 6 in
Handle Length 84 in
Nose Plate Type Straight
Nose Plate Material Steel
Nose Plate Thickness 1/2 in
Includes Foot Assist With Foot Assist
Wheel Width 2 in
Wheel/Tread Material Polyurethane
Axle Dia. 5/8 in
Overall Width 10 1/2 in
Load Capacity 5,000 lb
Frame Finish Powder Coated
Nose Plate Width 3 1/2 in
Handle Material Steel
Nose Plate Profile Bevelled
Nose Plate Finish Powder Coated
Colour Grey
Wheel Diameter 5 in
Wheel Type Tread-On Core
Wheel Bearings Roller
Overall Length 84 in
Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
Country of Origin China
(subject to change)