PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 80 IN HANDLE L, 3 IN NOSE PLATE D, BEVELED
PRY BAR DOLLY, 5,000 LB LOAD CAPACITY, 80 IN HANDLE L, 3 IN NOSE PLATE D, BEVELED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pry bar dolly measures 10 3/4 inch width x 84 inch length, and is brown/green. It is made out of wood. In addition, it has a 5,000-pound load capacity and weighs 33 pounds. It also features beveled nose iron.
Technical Specs
Item Pry Bar Dolly
Frame Material Wood
Nose Plate Width 5 in
Handle Material Wood
Nose Plate Profile Bevelled
Nose Plate Finish Powder Coated
Colour Brown, Green
Wheel Diameter 5 in
Wheel Type Solid
Wheel Bearings Plain
Overall Width 10 3/4 in
Features Beveled Nose Iron
Load Capacity 5,000 lb
Nose Plate Depth 3 in
Handle Length 80 in
Nose Plate Type Straight
Nose Plate Material Iron
Nose Plate Thickness 1/2 in
Includes Foot Assist Without Foot Assist
Wheel Width 1 1/2 in
Wheel/Tread Material Steel
Overall Length 84 in
Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
Weight 33 lb
Country of Origin United States
(subject to change)