!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Light Technology
Bulb Shape ?
Bulb Base Type
Incandescent Wattage Equivalency
Watts
Colour Temperature
Lumens
Bulb Power Source
Voltage ?
Colour Selectable
Colour Rendering Index
Dimmable
Lumen Selectable
Shatter-Resistant
Bulb Housing

Plug-In CFL & LED Light Bulbs & Lamps

Plug-in CFL and LED light bulbs have a pin base that fits a matching socket on a compatible light fixture. Also known as PL lamps, they are commonly used in commercial and multifamily residential settings for general, task, and security lighting.

https://catalogue.grainger.ca/?hybris=true

228 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 4-PIN (G24Q-3), T4, 4100K, 1,800 LUMENS, PLUG-IN CFL, 26W
  • Item # GELF26DBX841ECO4P
  • Mfr. Model # F26DBX841ECO4P
  • EHC: EHC :
  • Compact Fluor. lamp, plugin, dbl Biax shape, 26 watts, lgth 6.4 inch, lamp desig F26DBX/841/ECO4P, cl wht incandescent equiv 100 watts, rated avg life hrs 12000, 1710 initial lumens, 4100 clr tmp, 82 CRI, 1460 mean lumens, (4-pin) base, TCLP compliant, Ba

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 2-PIN (GX23), T4, 4100K, 825 LUMENS, PLUG-IN CFL, 13W
  • Item # GELF13BX841ECO
  • Mfr. Model # F13BX841ECO
  • EHC: EHC :
  • Compact fluorescent lamp, 2-pin low wattage biax(R). Bulb T4. Nominal length 7.0 inches. Cool white. Rated average life 10000 hours. Light output lumens initial 825. Light output lumens mean 710. Colour temperature (K) 4100. CRI 82.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • GE LIGHTING
  • COMPACT LED BULB, 4-PIN (G24Q-3), T13, LED, 4000K, 1,200 LUMENS, 9 W
  • Item # GELLED9G24Q-H/840
  • Mfr. Model # LED9G24Q-H/840
  • EHC: EHC :
  • This compact LED bulb meets the standards for cULus. It also has 9 watts, a 4-pin (G24Q-3) bulb base, is not shatter resistant, 1,200 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), T4, 4100K, 1,250 LUMENS, PLUG-IN CFL, 18W
  • Item # GELF18DBX/841ECO4P
  • Mfr. Model # F18DBX/841ECO4P
  • EHC: EHC :
  • Compact Fluor. lamp, plugin, dbl Biax shape, 18 watts, lgth 5.8 inch, lamp desig F18DBX/841/ECO4P, cl wht incandescent equiv 75 watts, rated avg life hrs 12000, 1200 initial lumens, 4100 clr tmp, 82 CRI, 980 mean lumens, (4-pin) base, TCLP compliant, Ball

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 2-PIN (GX23-2), T4, 4100K, 810 LUMENS, PLUG-IN CFL, 13W
  • Item # GELF13DBX23-841ECO
  • Mfr. Model # F13DBX23-841ECO
  • EHC: EHC :
  • Compact fluorescent lamp, 2-pin double biax(R). Bulb T4. Nominal length 4.7 inches. Soft white. Rated average life 10000 hours. Light output lumens initial 810. Light output lumens mean 685. Colour temperature (K) 4100. CRI 82.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), T4, 4100K, 900 LUMENS, PLUG-IN CFL, 13W
  • Item # GELF13DBX841ECO4P
  • Mfr. Model # F13DBX841ECO4P
  • EHC: EHC :
  • This plug-in cfl bulb meets the standards for 2012 Lighting Legislation Energy Standards, TCLP compliance. It also has ballast dependent voltage, 13 watts, a 4-pin (G24q-1) bulb base, is not shatter resistant, white light colour, 900 lumens, 4,100K colour temperature, a rated life of 17,000 hours, and a 1-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, 4100K, 2,400 LUMENS, PLUG-IN CFL, 32W
  • Item # GELF32TBX/841AECO
  • Mfr. Model # F32TBX/841AECO
  • EHC: EHC :
  • Compact Fluor. lamp, plugin, trp Biax shape, 32watts, lgth 5.5 inch, neutral tone, rated avg life hrs 12000, 2200 initial lumens, 4100 clr tmp, 82 CRI, 1850 mean lumens, (4-pin) base, ballast req., Ambient temp 77 deg F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • SYLVANIA
  • DULUX COMPACT FLUORESCENT BULB, 2-PIN (GX23), T4, 4100K, 800 LUMENS
  • Item # LVA21134
  • Mfr. Model # 21134
  • EHC: EHC :
  • This plug-in CFL bulb meets the standards for TCLP compliance. It also has 0.18 Amps, voltage of 120V AC, 13 watts, a 2-pin (GX23) bulb base, is not shatter resistant, 800 lumens, plus it has a rated life of 10,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • COMPACT LED BULB, 4-PIN (G24Q/GX24), PL HORIZONTAL, 4000K, 950 LUMENS, PLUG-IN
  • Item # PHL458398
  • Mfr. Model # 458398
  • EHC: EHC :
  • This compact LED bulb meets the standards for NSF Approved, UL listed. It also has 8.5 watts, a 4-pin (G24Q/GX24) bulb base, is shatter-resistant, 950 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 2-PIN (GX23), T4, 2700K, 825 LUMENS, PLUG-IN CFL, 13W
  • Item # GELF13BX827ECO
  • Mfr. Model # F13BX827ECO
  • EHC: EHC :
  • Compact fluorescent lamp, 2-pin low wattage biax(R). Bulb T4. Nominal length 7.0 inches. Soft white. Rated average life 10000 hours. Light output lumens initial 825. Light output lumens mean 710. Colour temperature (K) 2700. CRI 82.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • PHILIPS
  • COMPACT FLUORESCENT BULB, 4-PIN (G24Q-2), PL-C, 4100K, 1,200 LUMENS, PLUG-IN CFL, 18W
  • Item # WWG492Z15
  • Mfr. Model # PL-C 18W/841/4P/ALTO 10PK
  • EHC: EHC :
  • This plug-in CFL bulb meets the standards for 2012 Lighting Legislation Energy Standards, and is TCLP compliant. It also has 0.23 Amps, 18 watts, a 4-pin (G24Q-2) bulb base, is not shatter resistant, 1,200 lumens, plus a rated life of 13,000 hours, and a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), T4, 3000K, 900 LUMENS, PLUG-IN CFL, 13W
  • Item # GELF13DBX/830ECO4P
  • Mfr. Model # F13DBX/830ECO4P
  • EHC: EHC :
  • This plug-in cfl bulb meets the standards for 2012 Lighting Legislation Energy Standards, TCLP compliance. It also has ballast dependent voltage, 13 watts, a 4-pin (G24q-1) bulb base, is not shatter resistant, white light colour, 900 lumens, 3,000K colour temperature, a rated life of 17,000 hours, and a 1-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, 3500K, 2,400 LUMENS, PLUG-IN CFL, 32W
  • Item # GELF32TBX835AECO
  • Mfr. Model # F32TBX835AECO
  • EHC: EHC :
  • Compact Fluor. lamp, plugin, trp Biax shape, 32 watts, length 5.5 inch, lamp design F32TBX/835/AECO, neutral tone, rated avg life hrs 12000, 2200 initial lumens, 3500 clr tmp, 82 CRI, 1850 mean lumens, (4-pin) base Ballast req, Ambient temp 77 deg F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • GE LIGHTING
  • COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, 4100K, 1,800 LUMENS, PLUG-IN CFL, 26W
  • Item # GELF26TBX841AECO
  • Mfr. Model # F26TBX841AECO
  • EHC: EHC :
  • Compact Fluor. lamp, plugin, trp Biax shape, 26 watts, lgth 5.2 inch, lamp desig F26TBX/841/AECO, cl wht incandescent equiv 100 watts, rated avg life hrs 12000, 1710 initial lumens, 4100 clr tmp, 82 CRI, 1460 mean lumens, (4-pin) base, TCLP compliant, Bal

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 124
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • SYLVANIA
  • FLUORESCENT BULB, 400 LM, 7 WATTS, 45V, 2,700K COLOUR TEMPERATURE, 5.31 IN L, 2-PIN G23, T4 SHAPE
  • Item # LVA21277
  • Mfr. Model # 21277
  • EHC: EHC :
  • This fluorescent lamp meets the standards for TCLP, RoHS compliance. It also has voltage of 45V, 7 watts, a 2-pin G23 bulb base, is not shatter resistant, 400 lumens, plus it has a rated life of 10,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
  • PHILIPS
  • COMPACT FLUORESCENT BULB, 4-PIN (G24Q-3), PL-C, 4100K, 1,800 LUMENS, PLUG-IN CFL, 26W
  • Item # WWG492Z19
  • Mfr. Model # PL-C 26W/41/4P/ALTO
  • EHC: EHC :
  • This plug-in CFL bulb meets the standards for 2012 Lighting Legislation Energy Standards, and is TCLP compliant. It also has 0.335 Amps, 26 watts, a 4-pin (G24Q-3) bulb base, is not shatter resistant, 1,800 lumens, plus a rated life of 13,000 hours, and a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list