This plug-in CFL bulb meets the standards for TCLP compliance. It also has 0.18 Amps, voltage of 120V AC, 13 watts, a 2-pin (GX23) bulb base, is not shatter resistant, 800 lumens, plus it has a rated life of 10,000 hours.
Technical Specs
ItemPlug-In CFL Bulb
Bulb DesignationCF13DS/841/ECO
Bulb ShapeT4
Colour Temperature4,100K
Lumens800 lm
Light TechnologyFluorescent
Voltage120V AC
Three-WayNo
DimmableYes
Light ColourWhite
Rated Life10,000 hr
Amps0.18 A
Bulb Base Type2-Pin (GX23)
Bulb FinishFrosted
Colour Rendering Index82
Incandescent Wattage Equivalency60 W
Bulb HousingGlass
Shatter-ResistantNo
Watts13 W
Rough ServiceNo
Bulb Power SourcePlug and Play
Overall Length7 1/8 in
StandardsTCLP Compliant
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: California Energy Commission (CEC) Certified