COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, 3500K, 2,400 LUMENS, PLUG-IN CFL, 32W
COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, 3500K, 2,400 LUMENS, PLUG-IN CFL, 32W
GE LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Compact Fluor. lamp, plugin, trp Biax shape, 32 watts, length 5.5 inch, lamp design F32TBX/835/AECO, neutral tone, rated avg life hrs 12000, 2200 initial lumens, 3500 clr tmp, 82 CRI, 1850 mean lumens, (4-pin) base Ballast req, Ambient temp 77 deg F.
Technical Specs
- ItemPlug-In CFL Bulb
- Bulb DesignationF32TBX/835/A/ECO
- Bulb ShapeT4
- Colour Temperature3,500K
- Lumens2,400 lm
- Light TechnologyFluorescent
- VoltageBallast Dependent
- Three-WayNo
- DimmableYes
- Light ColourWhite
- Bulb Minimum Starting Temperature32 Degrees F
- Overall Length5 1/2 in
- StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant
- Bulb Base Type 4-Pin (GX24Q-3)
- Bulb Finish Frosted
- Colour Rendering Index 82
- Incandescent Wattage Equivalency 150 W
- Bulb Housing Glass, Metal
- Shatter-Resistant No
- Watts 32 W
- Rough Service No
- Bulb Power Source Plug and Play
- Bulb Manufacturers Warranty Length 1 yr
- Bulb Start Type Preheat
- Rated Life 17,000 hr
- Bulb Dia. 1/2 in
Alternate Products
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.60
/ EACH
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.60
/ EACH
Related Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.44
/ EACH
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.31
/ EACH