This plug-in cfl bulb meets the standards for 2012 Lighting Legislation Energy Standards, TCLP compliance. It also has ballast dependent voltage, 32 watts, a 4-pin (Gx24q-3) bulb base, is not shatter resistant, white light colour, 2,400 lumens, 2,700K colour temperature, a rated life of 17,000 hours, and a 1-year manufacturer's warranty.
Technical Specs
ItemPlug-In CFL Bulb
Bulb DesignationF32TBX/827/A/ECO
Bulb ShapeT4
Colour Temperature2,700K
Lumens2,400 lm
Light TechnologyFluorescent
VoltageBallast Dependent
Three-WayNo
DimmableYes
Light ColourWhite
Bulb Minimum Starting Temperature32 Degrees F
Overall Length5 1/2 in
StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant