COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, 4100K, 1,800 LUMENS, PLUG-IN CFL, 26W
COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), T4, 4100K, 1,800 LUMENS, PLUG-IN CFL, 26W
GE LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Compact Fluor. lamp, plugin, trp Biax shape, 26 watts, lgth 5.2 inch, lamp desig F26TBX/841/AECO, cl wht incandescent equiv 100 watts, rated avg life hrs 12000, 1710 initial lumens, 4100 clr tmp, 82 CRI, 1460 mean lumens, (4-pin) base, TCLP compliant, Bal
Technical Specs
- ItemPlug-In CFL Bulb
- Bulb DesignationF26TBX/841/A/ECO
- Bulb ShapeT4
- Colour Temperature4,100K
- Lumens1,800 lm
- Light TechnologyFluorescent
- VoltageBallast Dependent
- Three-WayNo
- DimmableYes
- Light ColourWhite
- Bulb Minimum Starting Temperature32 Degrees F
- Overall Length5 1/4 in
- StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant
- Bulb Base Type 4-Pin (GX24Q-3)
- Bulb Finish Frosted
- Colour Rendering Index 82
- Incandescent Wattage Equivalency 100 W
- Bulb Housing Glass, Metal
- Shatter-Resistant No
- Watts 26 W
- Rough Service No
- Bulb Power Source Plug and Play
- Bulb Manufacturers Warranty Length 1 yr
- Bulb Start Type Rapid
- Rated Life 17,000 hr
- Bulb Dia. 1/2 in
Alternate Products
-
GE LIGHTING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.27
/ EACH
Related Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.44
/ EACH
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.31
/ EACH