This compact LED bulb meets the standards for NSF Approved, UL listed. It also has 8.5 watts, a 4-pin (G24Q/GX24) bulb base, is shatter-resistant, 950 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
ItemCompact LED Bulb
Colour SelectableNo
Bulb Beam Angle120 Degrees
Bulb Dia.1 5/8 in
Bulb HousingPolycarbonate
Colour Rendering Index82
Incandescent Wattage Equivalency26 W
Rough ServiceNo
Overall Length6 1/3 in
Watts8.5 W
DimmableYes
Bulb Power SourcePlug and Play
Three-WayNo
Indoor/Outdoor UsageIndoor
Bulb Minimum Starting Temperature-4 Degrees F
Dimming MethodContinuous Dimming
Maximum Operating Temperature113 Degrees F
Bulb Base Type4-Pin (G24Q/GX24)
Lumen SelectableNo
Bulb Designation8.5PL-C/T LED/26H-4000 IF 4P 10/1
Bulb FinishFrosted
Bulb ShapePL Horizontal
Colour Temperature4,000K
Lumens950 lm
Light TechnologyLED
Shatter-ResistantYes
Rated Life50,000 hr
For Enclosed FixturesYes
Filament DesignNot Applicable
Light ColourWhite
Bulb Manufacturers Warranty Length5 yr
Bulb Start TypeInstant
StandardsNSF Approved, UL Listed
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed