!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Drive Type
Includes Motor
Assembled
For Cut-Out Height
Blade Material
Frame Material
Guard Type
Phase
Motor Horsepower
Exhaust Airflow @ 0.000 in SP
Noise Level @ 0.000 in SP @ 5 ft
Speed Controllable
Number of Blades
Blade Diameter
Nameplate Voltage
Motor Enclosure
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Panel Exhaust Fans

Panel exhaust fans pull stale air, heat, odours, and some moisture out of indoor spaces to reduce airborne contaminants, improve indoor air quality, and allow occupants to breathe comfortably. They also may help regulate the indoor air temperature since they circulate the air. Also known as sidewall propeller fans, panel fans mount to an exterior wall and are suitable for factories, warehouses, light manufacturing plants, schools, storage facilities, and other indoor areas where fans cannot be mounted to the ceiling.

https://catalogue.grainger.ca/?hybris=true

 100  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CANARM
  • PANEL FAN, DIRECT DRIVE, 14 IN BLADE, 1/15 HP, 1,600 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED
  • Item # LDRP141VHE
  • Mfr. Model # P14-1VHE
  • EHC: EHC :
  • This panel fan is made of steel. It measures 19¼ inch width, 19¼ inch height, 11 inch depth, and it is not speed controllable. This panel fan has one phase, 50 Hz, is wall mountable, has variable speeds, is direct drive, has ball bearings, 1,500 cfm @ 0.125 in SP air flow, and 1/15 horsepower, and 1 Amp.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1848
  • DAYTON
  • EXHAUST FAN, DIRECT DRIVE, 16 IN BLADE, ¼ HP, 2,883 CFM, 115/230V AC, TOTALLY ENCLOSED
  • Item # GGE10D964A
  • Mfr. Model # 10D964
  • EHC: EHC :
  • This exhaust fan is made of steel. It measures 20 inch width, 20 inch height, 9¾ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 2,650 cfm @ 0.125 in SP air flow, 325 watts, 334 watts, and 20 inch diameter, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1851
  • MULTIFAN
  • EXHAUST FAN, DIRECT DRIVE, 14 IN BLADE, ⅛ HP, 2,150 CFM, 120V AC, 1 PH, TOTALLY ENCLOSED
  • Item # WWG21A088
  • Mfr. Model # V4E35K4M71100
  • EHC: EHC :
  • This exhaust fan includes intake guard, and is made of fibreglass. It measures 20⅞ inch width, 20⅞ inch height, 12½ inch depth, and it is not speed controllable. This exhaust fan has a 3-year manufacturer's warranty, it has one phase, 60 Hz, has variable speeds, is direct drive, has permanently lubricated sealed ball bearings, 1,980 cfm @ 0.125 in SP air flow, 170 watts, and ⅛ horsepower, and 1.7 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1844
  • DAYTON
  • EXHAUST FAN, DIRECT DRIVE, 10 IN BLADE, ⅓0 HP, 752 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED
  • Item # GFN10D953
  • Mfr. Model # 10D953
  • EHC: EHC :
  • This exhaust fan is made of steel. It measures 14 inch width, 14 inch height, 7⅝ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 641 cfm @ 0.125 in SP air flow, 66 watts, and 14 inch diameter, and 1/30 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • EXHAUST FAN, DIRECT DRIVE, 12 IN BLADE, ⅓0 HP, 912 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED
  • Item # GFN10D954
  • Mfr. Model # 10D954
  • EHC: EHC :
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 889, CFM @ 0.125-In. SP 733, Sones @ 0.000-In. SP @ 5 Ft. 6.4, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 1.8, Motor HP 1/30, Totally Enclosed Air Over, Bearing Type Sleev

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • EXHAUST FAN, DIRECT DRIVE, 12 IN BLADE, ¼ HP, 1,450 CFM, 115/230V AC, TOTALLY ENCLOSED
  • Item # GGE10D963A
  • Mfr. Model # 10D963
  • EHC: EHC :
  • This exhaust fan is made of steel. It measures 16 inch width, 16 inch height, 9½ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 1,346 cfm @ 0.125 in SP air flow, 190 watts, 200 watts, and 16 inch diameter, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1851
  • DAYTON
  • EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ¾ HP, 4,855 CFM, 115/230V AC, TOTALLY ENCLOSED
  • Item # GFN10D987
  • Mfr. Model # 10D987
  • EHC: EHC :
  • This exhaust fan is made of steel. It measures 24 inch width, 24 inch height, 9¼ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 4,537 cfm @ 0.125 in SP air flow, 420 watts, 440 watts, and ¾ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1851
  • DAYTON
  • EXHAUST FAN, DIRECT DRIVE, 16 IN BLADE, 1/20 HP, 1,334 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED
  • Item # GFN10D956
  • Mfr. Model # 10D956
  • EHC: EHC :
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 1,201, CFM @ 0.125-In. SP 934, Sones @ 0.000-In. SP @ 5 Ft. 12.0, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 0.8, Motor HP 1/20, Totally Enclosed Air Over, Bearing Type Sl

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CANARM
  • PANEL MOUNTED HAZARDOUS LOCATION EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ⅓ HP, 5,520 CFM
  • Item # LDRP244
  • Mfr. Model # P24-4
  • EHC: EHC :
  • This panel mounted hazardous location exhaust fan includes epfc motor enclosure, explosion proof motor, wire guard, and is made of steel. It measures 29¼ inch width, 29¼ inch height, 13¾ inch depth, and it is not speed controllable. This panel mounted hazardous location exhaust fan has a 1-year manufacturer's warranty, it has one phase, 60 Hz, is wall mountable, 5,330 cfm @ 0.125 in SP air flow, 250 watts, and 29¼ inch diameter, and 1/3 horsepower, and 0.5 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1848
  • DAYTON
  • EXHAUST FAN, DIRECT DRIVE, 14 IN BLADE, 1/20 HP, 1,152 CFM, 115V AC, 1 PH, TOTALLY ENCLOSED
  • Item # GFN10D955
  • Mfr. Model # 10D955
  • EHC: EHC :
  • This exhaust fan is made of steel. It measures 18 inch width, 18 inch height, 7⅝ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has sleeve bearings, 958 cfm @ 0.125 in SP air flow, 79 watts, and 18 inch diameter, and 1/20 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • EXHAUST FAN, DIRECT DRIVE, 30 IN BLADE, ¾ HP, 9,095 CFM, 115/230V AC, TOTALLY ENCLOSED
  • Item # GFN10D992
  • Mfr. Model # 10D992
  • EHC: EHC :
  • This exhaust fan is made of steel. It measures 34 inch width, 34 inch height, 10⅞ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 8,353 cfm @ 0.125 in SP air flow, 724 watts, 743 watts, and ¾ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1851
  • DAYTON
  • EXHAUST FAN, 30 IN BLADE, FOR 7,888 CFM TO 14,990 CFM AIR FLOW
  • Item # GFN1AHA9
  • Mfr. Model # 1AHA9
  • EHC: EHC :
  • This exhaust fan is made of steel. It measures 34 inch width, 34 inch height, 20 inch depth. This exhaust fan has a 1-year manufacturer's warranty, is wall mountable, has regreasable pillow block bearings, 14,990 cfm air flow, and 30 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1854
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list