!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, DIRECT DRIVE, 12 IN BLADE, ¼ HP, 1,450 CFM, 115/230V AC, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 12 IN BLADE, ¼ HP, 1,450 CFM, 115/230V AC, TOTALLY ENCLOSED

DAYTON

EXHAUST FAN, DIRECT DRIVE, 12 IN BLADE, ¼ HP, 1,450 CFM, 115/230V AC, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, DIRECT DRIVE, 12 IN BLADE, ¼ HP, 1,450 CFM, 115/230V AC, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 12 IN BLADE, ¼ HP, 1,450 CFM, 115/230V AC, TOTALLY ENCLOSED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $591.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE10D963A
  • Mfr. Model # 10D963
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1851
  • Shipping Weight 24.74 lbs

Product Details

This exhaust fan is made of steel. It measures 16 inch width, 16 inch height, 9½ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 1,346 cfm @ 0.125 in SP air flow, 190 watts, 200 watts, and 16 inch diameter, and ¼ horsepower.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter12 in
  • Drive TypeDirect Drive
  • Exhaust Airflow @ 0.000 in SP1,450 cfm
  • Frame MaterialSteel
  • Guard MaterialSteel
  • Includes DehumidistatDehumidistat Not Included
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,772 RPM
  • Noise Level @ 0.000 in SP @ 5 ft11.7 sones
  • Number of Speeds1
  • Overall Diameter16 in
  • Overall Width16 in
  • Duct ShapeRound
  • Exhaust Airflow @ 0.100 in SP1,346 cfm
  • Fan StylePanel
  • Method of ConstructionStamped
  • Vent DesignDuctless
  • Bearing TypeBall
  • Exhaust Airflow @ 0.250 in SP1,219 cfm
  • Exhaust Airflow @ 0.500 in SP555 cfm
  • For Cut-Out Diameter12 1/2 in
  • Motor InsulationClass B
  • StandardsAMCA, UL and cUL Listed
  • Venturi Diameter12 1/2 in
  • Assembled Assembled
  • Blade Material Aluminum
  • Duct Diameter 12 1/4 in
  • Frame Finish Galvanized
  • Guard Finish Zinc Plated
  • Guard Type Intake
  • Maximum Noise Level 11.7 sones
  • Motor Horsepower 1/4 hp
  • Mounting Location Wall
  • Number of Blades 5
  • Overall Depth 9 1/2 in
  • Overall Height 16 in
  • Phase 1
  • Nameplate Voltage 115/230V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Speed Controllable Speed Not Controllable
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 1,346 cfm
  • Exhaust Airflow @ 0.375 in SP 1,049 cfm
  • Flange Width 1 in
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Noise Level @ 0.125 in SP @ 5 ft 12 sones
  • Venturi Depth 2 1/2 in
  • Wattage 190 W, 200 W
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list