Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This exhaust fan is made of steel. It measures 20 inch width, 20 inch height, 9¾ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 2,650 cfm @ 0.125 in SP air flow, 325 watts, 334 watts, and 20 inch diameter, and ¼ horsepower.
Spécifications techniques
ItemExhaust Fan
Blade Diameter16 in
Drive TypeDirect Drive
Exhaust Airflow @ 0.000 in SP2,883 cfm
Frame MaterialSteel
Guard MaterialSteel
Includes DehumidistatDehumidistat Not Included
Motor EnclosureTotally Enclosed Air Over
Motor Speed1,750 RPM
Noise Level @ 0.000 in SP @ 5 ft16.8 sones
Number of Speeds1
Overall Diameter20 in
Overall Width20 in
Duct ShapeRound
Exhaust Airflow @ 0.100 in SP2,650 cfm
Fan StylePanel
Method of ConstructionStamped
Vent DesignDuctless
Bearing TypeBall
Exhaust Airflow @ 0.250 in SP2,417 cfm
Exhaust Airflow @ 0.500 in SP1,739 cfm
For Cut-Out Diameter16 1/2 in
Motor InsulationClass B
StandardsAMCA, UL and cUL Listed
Venturi Diameter16 1/2 in
AssembledAssembled
Blade MaterialAluminum
Duct Diameter16 1/2 in
Frame FinishGalvanized
Guard FinishZinc Plated
Guard TypeIntake
Maximum Noise Level16.8 sones
Motor Horsepower1/4 hp
Mounting LocationWall
Number of Blades3
Overall Depth9 3/4 in
Overall Height20 in
Phase1
Nameplate Voltage115/230V AC
Electrical ConnectionHardwired
Includes MotorMotor Included
Speed ControllableSpeed Not Controllable
Ventilation TypeExhaust
Exhaust Airflow @ 0.125 in SP2,650 cfm
Exhaust Airflow @ 0.375 in SP2,120 cfm
Flange Width1 in
Maximum Ambient Operating Temperature104 Degrees F
Noise Level @ 0.125 in SP @ 5 ft16 sones
Venturi Depth3 in
Wattage325 W, 334 W
Pays d’origineChina
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
: $657.18
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: