EXHAUST FAN, 30 IN BLADE, FOR 7,888 CFM TO 14,990 CFM AIR FLOW
EXHAUST FAN, 30 IN BLADE, FOR 7,888 CFM TO 14,990 CFM AIR FLOW
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This exhaust fan is made of steel. It measures 34 inch width, 34 inch height, 20 inch depth. This exhaust fan has a 1-year manufacturer's warranty, is wall mountable, has regreasable pillow block bearings, 14,990 cfm air flow, and 30 inch diameter.
Technical Specs
Item Exhaust Fan
Blade Diameter 30 in
Frame Material Steel
For Maximum Motor Speed 1,087 RPM
For Minimum Motor Speed 687 RPM
Maximum Static Pressure 0.75 in wg
For Cut-Out Height 32 1/2 in
For Cut-Out Diameter 32 1/2 in
Method of Construction Cast
Includes Motor Motor Not Included
Overall Height 34 in
Overall Diameter 30 in
Bearing Type Regreasable Pillow Block
Flange Depth 1 1/4 in
Frame Finish Zinc-Plated
Maximum Ambient Operating Temperature 104 Degrees F
Mounting Location Wall
Shaft Diameter 1 in
Ventilation Type Exhaust
Venturi Diameter 30 3/8 in
Assembled Unassembled
Blade Material Aluminum
For Maximum Motor Horsepower 3 hp
For Minimum Motor Horsepower 1/2 hp
Maximum Airflow 14,990 cfm
Minimum Airflow 7,888 cfm
For Cut-Out Width 32 1/2 in
Guard Type None
Number of Blades 6
Overall Depth 20 in
Overall Width 34 in
Bearing Size 1 in
Fan Style Panel
Flange Width 34 in
Manufacturer Warranty Length 1 yr
Maximum Inlet Temperature 104 Degrees F
Mounting Orientation Horizontal or Vertical
Standards AMCA Air and Sound, UL/cUL 705
Venturi Depth 5 1/4 in
Country of Origin Mexico
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$711.76
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$486.52
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$730.19
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$434.68
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$385.92
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.35
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$195.78
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$274.98
/ EACH