Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This exhaust fan includes intake guard, and is made of fibreglass. It measures 20⅞ inch width, 20⅞ inch height, 12½ inch depth, and it is not speed controllable. This exhaust fan has a 3-year manufacturer's warranty, it has one phase, 60 Hz, has variable speeds, is direct drive, has permanently lubricated sealed ball bearings, 1,980 cfm @ 0.125 in SP air flow, 170 watts, and ⅛ horsepower, and 1.7 Amps.
Spécifications techniques
ItemExhaust Fan
Blade Diameter14 in
Drive TypeDirect Drive
For Cut-Out Height15 1/2 in
For Minimum Wall Thickness3/4 in
Guard FinishPowder Coated
Guard TypeIntake
IncludesIntake Guard
Maximum Airflow2,160 cfm
Motor Horsepower1/8 hp
Number of Blades6
Overall Depth12 1/2 in
Overall Width20 7/8 in
Supply Airflow @ 0.000 in SP2,130 cfm
Exhaust Airflow @ 0.100 in SP2,000 cfm
Fan StylePanel
Method of ConstructionCast
Vent DesignDuctless
Bearing TypePermanently Lubricated Sealed Ball
Frequency60 Hz
Manufacturer Warranty Length3 yr
Motor InsulationClass F
Mounting OrientationHorizontal or Vertical
Thermal ProtectionThermal Protection
AssembledAssembled
Blade MaterialPolypropylene
Exhaust Airflow @ 0.000 in SP2,150 cfm
For Cut-Out Width15 1/2 in
Frame MaterialFibreglass
Guard MaterialSteel
Housing MaterialAluminum
Includes DehumidistatDehumidistat Not Included
Motor EnclosureTotally Enclosed Air Over
Motor Speed1,670 RPM
Number of SpeedsVariable
Overall Height20 7/8 in
Phase1
Nameplate Voltage120V AC
Electrical ConnectionHardwired
Includes MotorMotor Included
Speed ControllableSpeed Controllable
Ventilation TypeExhaust
Exhaust Airflow @ 0.125 in SP1,980 cfm
Full Load Current1.7 A
Maximum Ambient Operating Temperature104 Degrees F
Motor TypePermanent Split Capacitor
StandardsAMCA, CSA Certified Motor, UL and cUL Listed
Wattage170 W
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
: $417.26
/ each
Droit de manutention écologique:
Droit de manutention écologique
: