!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Top Material
Overall Width
Overall Depth
Overall Height
Overall Load Capacity ?
Top Metal Material Gauge
Non-Metal Top Thickness
Frame Material
Frame Metal Material Gauge
Included Components
Caster Type
Door Type
Number of Doors
Number of Shelves
Number of Drawers
Lock Type
Assembly
Brake Type
Wheel Diameter
Caster Mount Type
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Mobile Cabinet Benches

Mobile worktables have attached wheels or casters that allow them to be moved around work areas without lifting them. They reposition to clean underneath or bring them closer to the work location.

https://catalogue.grainger.ca/?hybris=true

54 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • MOBILE CABINET WORKBENCH, 36 IN X 18 IN, HARDBOARD, 1,200 LB OVERALL LOAD CAPACITY, GREY
  • Item # WWG6YE53
  • Mfr. Model # 2211A-TH-LU-95
  • EHC: EHC :
  • This mobile cabinet workbench measures 36 inch width x 38 3/8 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes door locking handle with keys and is made out of 16 gauge steel. In addition, it has one shelf, four drawers, a 1,200-pound load capacity and has a keyed lock, standard/hinged doors.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RUBBERMAID
  • MOBILE CABINET WORKBENCH/UTILITY CART, 49 IN X 26¼ IN, PLASTIC, BLACK, 750 LB
  • Item # RBB4533
  • Mfr. Model # FG453388BLA
  • EHC: EHC :
  • Utility cart, mobile cabinets, rust, dent, chip resistant, 750 pound capacity, molded in compartments for small parts or tools, single key lock secures all drawers and allows one drawer to open at a time.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 633
  • DURHAM
  • GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, HARDBOARD, GREY, HARDWOOD
  • Item # DHM3117TH95W
  • Mfr. Model # 3117-TH-95W
  • EHC: EHC :
  • This general purpose steel mobile workstation measures 42 1/8 inch width x 36 3/8 inch height x 24 1/4 inch depth and is grey with a powder-coated finish/coating. It includes 2 cylinder locks, floor lock and is made out of 14 gauge steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity and has a keyed lock.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KNAACK
  • CABINET WORKBENCH, 46¼ IN X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, TAN, STEEL
  • Item # WGU49
  • Mfr. Model # 49
  • EHC: EHC :
  • This cabinet workbench measures 46 1/4 inch width x 37 1/2 inch height x 25 inch depth and is tan with a powder-coated finish/coating. It includes 2 grab on door and is made out of 16 gauge steel. In addition, it has one shelf, eight drawers, a 1,000-pound load capacity and has a padlockable lock, standard/hinged doors, plus it is corrosion-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 634
  • RUBBERMAID
  • MOBILE CABINET WORKBENCH, 40⅝ IN X 18⅜ IN, PLASTIC, BLACK
  • Item # RBB4513BLA
  • Mfr. Model # FG451388BLA
  • EHC: EHC :
  • Features 4 inch deep drawers for versatile tool and supply storage and organization. Includes a 3-outlet power strip with cord wrap (UL/CSA listed). Drawers feature commercial quality, ball bearing slides. User-friendly handle provides comfortable, easy maneuverability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 633
  • TENNSCO
  • MOBILE CABINET WORKBENCH, 33 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL
  • Item # WWG6YE44
  • Mfr. Model # MB-2530-C
  • EHC: EHC :
  • This mobile cabinet workbench measures 33 inch width x 43 inch height x 25 inch depth and is grey with a powder-coated finish/coating. It includes two door cabinet and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers, a 1,000-pound load capacity and has standard/hinged doors.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 634
  • WESTWARD
  • MOBILE CABINET WORKBENCH, 36 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY
  • Item # WWG52CK59
  • Mfr. Model # 3112-95W
  • EHC: EHC :
  • This mobile cabinet workbench measures 36 inch width x 36 3/8 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two doors with cylinder locks and is made out of 14 gauge steel. In addition, it has zero shelves, zero drawers, a 1,200-pound load capacity and has a keyed lock, standard/hinged doors.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • MOBILE CABINET WORKBENCH, 66 IN X 24 IN, STEEL, 2,000 LB OVERALL LOAD CAPACITY, GREY
  • Item # DHM3400-95
  • Mfr. Model # 3400-95
  • EHC: EHC :
  • 14 gauge all welded steel construction. 48 inch width and 24 inch dimension cabinet with a welded 12 inch vice support: overall width is 60 inches. 6 inch x 2 inch phenolic bolt-on casters: (2) swivel and (2) rigid. Durable gray powder coat finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 634
  • DURHAM
  • MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY
  • Item # DHM2211-95
  • Mfr. Model # 2211-95
  • EHC: EHC :
  • This mobile cabinet workbench measures 36 inch width x 36 1/2 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes 1 locking compartment and is made out of 16 gauge steel. In addition, it has one shelf, four drawers, a 1,200-pound load capacity and has a keyed lock, standard/hinged doors.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 634
  • DURHAM
  • MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY
  • Item # DHM2211ALU95
  • Mfr. Model # 2211A-LU-95
  • EHC: EHC :
  • This mobile cabinet workbench measures 36 inch width x 38 3/8 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes four drawers and two keys and is made out of 16 gauge steel. In addition, it has one shelf, four drawers, a 1,200-pound load capacity and has a keyed lock, standard/hinged doors.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM MFG
  • MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY
  • Item # DHM2212ALU95
  • Mfr. Model # 2212A-LU-95
  • EHC: EHC :
  • This mobile cabinet workbench measures 36 inch width x 38 3/8 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes one drawer and two keys and is made out of 16 gauge steel. In addition, it has one shelf, one drawer, a 1,200-pound load capacity and has a keyed lock, standard/hinged doors.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM MFG
  • MOBILE CABINET WORKBENCH, 36 IN X 18 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY
  • Item # DHM2212ABLP8BLU95
  • Mfr. Model # 2212A-BLP-8B-LU-95
  • EHC: EHC :
  • This mobile cabinet workbench measures 36 inch width x 38 3/8 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes one drawer, two keys and 8 hook-on bins and is made out of 16 gauge steel. In addition, it has one shelf, one drawer, a 1,200-pound load capacity and has a keyed lock, standard/hinged doors.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KNAACK
  • CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL
  • Item # WGU44
  • Mfr. Model # 44
  • EHC: EHC :
  • This cabinet workbench measures 40 3/4 inch width x 37 1/2 inch height x 25 inch depth and is tan with a powder-coated finish/coating. It includes 2 grab on door and is made out of 16 gauge steel. In addition, it has one shelf, four drawers, a 800-pound load capacity and has a padlockable lock, standard/hinged doors, plus it is corrosion-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 634
  • WESTWARD
  • CABINET WORKBENCH, 43⅞ IN X 26⅞ IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, BLUE
  • Item # WSW24Y922
  • Mfr. Model # JSCM-274440-293T
  • EHC: EHC :
  • Mounted on heavy-duty casters. Adjustable drawers and shelves. Westward - Padlock and hand operated latch release. Jobox - Heavily reinforced doors with two lock hooks and two high strength lock pins. Greenlee - Work surface on top with built-in chain vise and telescoping wrench stop.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • CART/ WORKSTATION, MOBILE, CAP 1200 LBS, 16 GA, 24 BINS, GREY, 30 X 34 IN, 5 IN DIA, POLYURETHANE
  • Item # DHM663-95
  • Mfr. Model # 663-95
  • EHC: EHC :
  • This mobile cart/workstation has 24 bins with a load capacity of 1,200 pounds and made of 16-gauge steel. It measures 30 x 34 inches with a caster diameter of five inches. It's grey in colour, wheels made of polyurethane, and finished with a powder coat.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list