!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET WORKBENCH, 43⅞ IN X 26⅞ IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, BLUE

CABINET WORKBENCH, 43⅞ IN X 26⅞ IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, BLUE

WESTWARD

CABINET WORKBENCH, 43⅞ IN X 26⅞ IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET WORKBENCH, 43⅞ IN X 26⅞ IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, BLUE

CABINET WORKBENCH, 43⅞ IN X 26⅞ IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, BLUE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,052.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW24Y922
  • Mfr. Model # JSCM-274440-293T
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 342.0 lbs

Product Details

Mounted on heavy-duty casters. Adjustable drawers and shelves. Westward - Padlock and hand operated latch release. Jobox - Heavily reinforced doors with two lock hooks and two high strength lock pins. Greenlee - Work surface on top with built-in chain vise and telescoping wrench stop.

Technical Specs

  • ItemCabinet Workbench
  • ColourBlue
  • Number of Drawers4
  • Overall Depth26 7/8 in
  • Overall Load Capacity1,200 lb
  • Top Metal Material Gauge14 ga
  • AssemblyFully Assembled
  • Caster Mount TypePlate
  • Door TypeStandard/Hinged
  • Frame MaterialSteel
  • Frame Metal Material Gauge14 ga
  • Number of Compartments6
  • Wheel Diameter4 in
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 3
  • Overall Height 38 1/2 in
  • Overall Width 43 7/8 in
  • Included Components Drawers, Handle on Two Sides, Lower Shelf
  • Cabinet Interior Depth 23 in
  • Caster Type (2) Rigid, (2) Swivel
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Number of Cabinets 1
  • Portability Casters
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list