!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE CABINET WORKBENCH, 42 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

MOBILE CABINET WORKBENCH, 42 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

DURHAM

MOBILE CABINET WORKBENCH, 42 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE CABINET WORKBENCH, 42 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

MOBILE CABINET WORKBENCH, 42 IN X 24 IN, STEEL, 1,200 LB OVERALL LOAD CAPACITY, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,547.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3100-95
  • Mfr. Model # 3100-95
  • UNSPSC # 24112400
  • CATALOGUE PAGE # 634
  • Shipping Weight 193.0 lbs

Product Details

Mobile work bench cabinet. Heavy-duty 14 gauge all-welded steel construction. 14 gauge fixed shelf. Double doors have 3-point locking handle with cylinder lock and 2 keys. Sturdy tubular handle aids in mobility. Ships fully assembled. Durable gray powder

Technical Specs

  • ItemMobile Cabinet Workbench
  • ColourGrey
  • Number of Drawers0
  • Overall Depth24 in
  • Overall Load Capacity1,200 lb
  • Top Metal Material Gauge14 ga
  • AssemblyFully Assembled
  • Caster Mount TypePlate
  • Door TypeStandard/Hinged
  • Frame MaterialSteel
  • Frame Metal Material Gauge14 ga
  • Number of Cabinets1
  • PortabilityCasters
  • Wheel Diameter6 in
  • Cabinet Height21 1/8 in
  • Includes(3) Point Locking Handle with (2) Keys
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Overall Height 37 3/4 in
  • Overall Width 42 in
  • Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops
  • Cabinet Interior Depth 24 in
  • Caster Type (2) Rigid, (2) Swivel
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Lock Type Keyed
  • Number of Compartments 2
  • Top Material Finish Powder Coated
  • Wheel Material Phenolic
  • Frame Construction Welded Only
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list