!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE CABINET WORKBENCH, 40⅝ IN X 18⅜ IN, PLASTIC, BLACK

MOBILE CABINET WORKBENCH, 40⅝ IN X 18⅜ IN, PLASTIC, BLACK

RUBBERMAID

MOBILE CABINET WORKBENCH, 40⅝ IN X 18⅜ IN, PLASTIC, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE CABINET WORKBENCH, 40⅝ IN X 18⅜ IN, PLASTIC, BLACK

MOBILE CABINET WORKBENCH, 40⅝ IN X 18⅜ IN, PLASTIC, BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,502.56 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB4513BLA
  • Mfr. Model # FG451388BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 633
  • Shipping Weight 86.861 lbs

Product Details

Features 4 inch deep drawers for versatile tool and supply storage and organization. Includes a 3-outlet power strip with cord wrap (UL/CSA listed). Drawers feature commercial quality, ball bearing slides. User-friendly handle provides comfortable, easy maneuverability.

Technical Specs

  • ItemMobile Cabinet Workbench
  • Overall Height33 3/8 in
  • Included ComponentsHandle on Side, Power Strip
  • Caster Type(2) Rigid, (2) Swivel
  • Colour Black
  • Overall Width 18 3/8 in
  • Assembly Partially Assembled
  • Includes (3) Outlet, Surge Suppressor with 10 ft Extension Cord
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list