!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL

CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL

KNAACK

CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL

CABINET WORKBENCH, 40¾ IN X 25 IN, STEEL, 800 LB OVERALL LOAD CAPACITY, TAN, STEEL

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,724.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU44
  • Mfr. Model # 44
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 634
  • Shipping Weight 255.0 lbs

Product Details

This cabinet workbench measures 40 3/4 inch width x 37 1/2 inch height x 25 inch depth and is tan with a powder-coated finish/coating. It includes 2 grab on door and is made out of 16 gauge steel. In addition, it has one shelf, four drawers, a 800-pound load capacity and has a padlockable lock, standard/hinged doors, plus it is corrosion-resistant.

Technical Specs

  • ItemCabinet Workbench
  • ColourTan
  • Number of Drawers4
  • Overall Depth25 in
  • Overall Load Capacity800 lb
  • Top Metal Material Gauge16 ga
  • AssemblyPartially Assembled
  • Caster Type(2) Rigid, (2) Swivel
  • Drawer Depth(4) 5 in
  • Frame MaterialSteel
  • Frame Metal Material Gauge16 ga
  • Maximum Drawer Load Capacity80 lb
  • Number of Knockouts0
  • Number of Storage Sides2
  • Resistance PropertiesCorrosion-Resistant
  • Wheel Diameter4 in
  • Frame ConstructionWelded Only
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Overall Height 37 1/2 in
  • Overall Width 40 3/4 in
  • Included Components Handle on Side, Lower Shelf
  • Caster Mount Type Bracket
  • Door Type Standard/Hinged
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Lock Type Padlockable
  • Number of Cabinets 1
  • Number of Outlets 0
  • Portability Casters
  • Top Material Finish Powder Coated
  • ESD Safe Not ESD Safe
  • Includes (2) Grab On Door
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list