!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE CABINET WORKBENCH, 33 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

MOBILE CABINET WORKBENCH, 33 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

TENNSCO

MOBILE CABINET WORKBENCH, 33 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE CABINET WORKBENCH, 33 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

MOBILE CABINET WORKBENCH, 33 X 25 IN, STEEL, 1,000 LB OVERALL LOAD CAPACITY, GREY, STEEL

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,515.84 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YE44
  • Mfr. Model # MB-2530-C
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 634
  • Shipping Weight 153.0 lbs

Product Details

This mobile cabinet workbench measures 33 inch width x 43 inch height x 25 inch depth and is grey with a powder-coated finish/coating. It includes two door cabinet and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers, a 1,000-pound load capacity and has standard/hinged doors.

Technical Specs

  • ItemMobile Cabinet Workbench
  • ColourGrey
  • Number of Drawers0
  • Overall Depth25 in
  • Overall Load Capacity1,000 lb
  • Top Metal Material Gauge16 ga
  • AssemblyPartially Assembled
  • Door TypeStandard/Hinged
  • Foot TypeCaster
  • Frame Material FinishPowder Coated
  • PortabilityCasters
  • Wheel MaterialPolyolefin
  • For EnvironmentIndustrial
  • Frame ConstructionWelded Only
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Overall Height 43 in
  • Overall Width 33 in
  • Included Components No Additional Components
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Width 12 5/8 in
  • Frame Material Steel
  • Number of Cabinets 1
  • Wheel Diameter 5 in
  • Cabinet Height 32 in
  • For Location Indoor
  • Includes 2 Door Cabinet
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list