This identifies that the equipment has overload protection that prevents it from lifting or moving when its maximum weight capacity is reached to avoid failures and protect against injury.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Manual Lever Hoists
Manual lever hoists are hand-operated ratcheting devices that use chains to lift, lower, or pull heavy loads. Also known as pullers and rachet chain hoists, they operate without power, are portable, and ideal for confined spaces where manual chain hoists would be hard to fit. Their hand levers control the hoist's ratcheting system, allowing operators to control the hoist for positioning and stretching of loads. Manual lever hoists apply tension and lift infrequent loads in construction sites, auto shops, maintenance facilities, and manufacturing plants. Chains withstand high temperatures and abrasive loads: however, they can mar and damage sensitive loads.
This heavy-duty lever hoist has a 3/4-ton capacity with a hoist lift of 10 feet and a pull-to-lift rated load of 60 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.
This heavy-duty lever hoist has a 3/4-ton capacity with a hoist lift of 10 feet and a pull-to-lift rated load of 60 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.
This heavy-duty lever hoist has a 1 1/2-ton capacity with a hoist lift of 10 feet and a pull-to-lift rated load of 71 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 10 7/16 inches.
This heavy-duty lever hoist has a 1 1/2-ton capacity with a hoist lift of 10 feet and a pull-to-lift rated load of 71 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 10 7/16 inches.
This lever and manual chain hoist is grey. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
This lever and manual chain hoist is grey. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
This lever and manual chain hoist is grey with a electrostatic enamel finish/coating. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
This lever and manual chain hoist is grey with a electrostatic enamel finish/coating. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
This lever and manual chain hoist is grey with a chrome-plated finish/coating. It has a one-year warranty and it is made out of steel. In addition, it has lever power. It also features top/bottom hooks rotate 360 Degrees and open slowly without fracturing under overloads, and more. This lever and manual chain hoist meets the standards for ASME B30.21-2014, ASME HST-3 1999 R2010.
This lever and manual chain hoist is grey with a chrome-plated finish/coating. It has a one-year warranty and it is made out of steel. In addition, it has lever power. It also features top/bottom hooks rotate 360 Degrees and open slowly without fracturing under overloads, and more. This lever and manual chain hoist meets the standards for ASME B30.21-2014, ASME HST-3 1999 R2010.
This heavy-duty lever hoist has a 3/4-ton capacity with a hoist lift of 15 feet and a pull-to-lift rated load of 60 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.
This heavy-duty lever hoist has a 3/4-ton capacity with a hoist lift of 15 feet and a pull-to-lift rated load of 60 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.
This lever and manual chain hoist is grey with a electrostatic enamel finish/coating. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
This lever and manual chain hoist is grey with a electrostatic enamel finish/coating. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
This lever hoist has a three-ton capacity, a hoist lift of 10 feet, and a pull-to-lift rated load of 77 pounds, and is built with premium grade components for long life in tough industrial and contracting applications. It has double-reduction gearing for reduced size and weight, a 10-foot long, Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 16 1/2 inches and it has a minimum 15 1/2 inches between hooks.
This lever hoist has a three-ton capacity, a hoist lift of 10 feet, and a pull-to-lift rated load of 77 pounds, and is built with premium grade components for long life in tough industrial and contracting applications. It has double-reduction gearing for reduced size and weight, a 10-foot long, Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 16 1/2 inches and it has a minimum 15 1/2 inches between hooks.
This lever and manual chain hoist is grey. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
This lever and manual chain hoist is grey. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
This heavy-duty lever hoist has a 3/4-ton capacity with a hoist lift of five feet and a pull-to-lift rated load of 60 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.
This heavy-duty lever hoist has a 3/4-ton capacity with a hoist lift of five feet and a pull-to-lift rated load of 60 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.