This lever and manual chain hoist is grey. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.
Technical Specs
ItemLever and Manual Chain Hoist
Operating PositionHorizontal, Vertical
Maximum Lifting Length10 ft
Headroom9 11/16 in
Lifting Hook TypeHook with Safety Latch
Body MaterialDie-Cast Aluminum
Lever Length7 3/32 in
Body Depth3 29/32 in
Brake TypeWeston Style Brake
Chain Length11 ft
FeaturesQuick Free-Chain and Hook Positioning, Aluminum Body and Steel Frame
Includes BrakeBrake Included
Lifting Hook MaterialCarbon Steel
Maximum Pulling Capacity1,000 lb
Number of Load Chains1
Power SourceLever
StandardsANSI/ASME B30.21, ANSI/ASME HST-3M
Mount TypeHook Mounted
Maximum Lifting Capacity1,000 lb
Pull to Lift Rated Load60 lb
Lifting Hook Opening Width29/32 in
Overload Protection IncludedOverload Protection Not Included