!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 15 FT LIFT L

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 15 FT LIFT L

KITO

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 15 FT LIFT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 15 FT LIFT L

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 15 FT LIFT L

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $662.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOLX005-15
  • Mfr. Model # LX005-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 585
  • Shipping Weight 9.17 lbs

Product Details

This lever and manual chain hoist is grey. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Operating PositionHorizontal, Vertical
  • Maximum Lifting Length15 ft
  • Headroom9 11/16 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialDie-Cast Aluminum
  • Lever Length7 3/32 in
  • Body Depth3 29/32 in
  • Brake TypeWeston Style Brake
  • Chain Length16 ft
  • FeaturesQuick Free-Chain and Hook Positioning, Aluminum Body and Steel Frame
  • Includes BrakeBrake Included
  • Lifting Hook MaterialCarbon Steel
  • Maximum Pulling Capacity1,000 lb
  • Number of Load Chains1
  • Power SourceLever
  • StandardsANSI/ASME B30.21, ANSI/ASME HST-3M
  • Mount Type Hook Mounted
  • Maximum Lifting Capacity 1,000 lb
  • Pull to Lift Rated Load 60 lb
  • Lifting Hook Opening Width 29/32 in
  • Overload Protection Included Overload Protection Not Included
  • Chain Grade Grade 100
  • Body Width 3 11/16 in
  • Colour Grey
  • Chain Finish Nickel-Plated
  • Chain Material Nickel-Plated
  • Included Components Safety Latch Hook
  • Includes Clutch Clutch Not Included
  • Mfr. Warranty Length 1 yr
  • Minimum Retracted Length 9 11/16 in
  • Number of Reeves 1
  • Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Dirt-Resistant, Dust-Resistant, Rain-Resistant
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list