!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER HOIST, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN

LEVER HOIST, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN

KITO

LEVER HOIST, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER HOIST, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN

LEVER HOIST, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $653.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOL5LB008-10
  • Mfr. Model # L5LB008-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.05 lbs

Product Details

This heavy-duty lever hoist has a 3/4-ton capacity with a hoist lift of 10 feet and a pull-to-lift rated load of 60 pounds, and is built with premium grade components for long life in demanding industrial and contracting applications. It features double-reduction gearing for reduced size and weight, a Grade 100 chain, Weston-style brake, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Length10 ft
  • Overload Protection IncludedOverload Protection Not Included
  • Lever Length9 5/8 in
  • FeaturesA Grade 100 Chain, a Hook-Mounted (no trolley) Hoist Mount, It Features Double-Reduction Gearing for Reduced Size and Weight, Weston-Style Brake
  • StandardsASME B30.21, ASME HST-3
  • Maximum Lifting Capacity 1,500 lb
  • Pull to Lift Rated Load 60 lb
  • Chain Grade Grade 100
  • Brake Type Weston Style Brake
  • Maximum Pulling Capacity 1,500 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list