Product ITEM is unavailable. See products from the same category below.
Insulation-Displacement Wire Connectors
Insulation-displacement wire connectors (IDC) create semipermanent connections between conductors without crimping them or stripping the wire's sheath. Also known as quick splice wire connectors, they extend or terminate electrical connections in low-voltage wiring applications such as fixtures, appliances, automotive systems, and control circuits. Their insulated housing has ports or channels where the primary (run) wires and secondary (tap) wires insert, and a metal blade component that pushes down on the wires to hold them and pierce their insulation to create a gas-tight connection that protects the splice from corrosion.
This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector meets the standards for UL/cUL E96029. This insulation displacement connector features: insulation displacement connector is designed to electrically join a tap wire to a through-run wire.
This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector meets the standards for UL/cUL E96029. This insulation displacement connector features: insulation displacement connector is designed to electrically join a tap wire to a through-run wire.
This insulation displacement connector has an operating temperature range of -60 Degrees F to 475 Degrees F. This insulation displacement connector has a PVC insulation material. In addition, it has with maximum temperature of 475 Degrees F and a minimum temperature of -60 Degrees F. This insulation displacement connector has one port.
This insulation displacement connector has an operating temperature range of -60 Degrees F to 475 Degrees F. This insulation displacement connector has a PVC insulation material. In addition, it has with maximum temperature of 475 Degrees F and a minimum temperature of -60 Degrees F. This insulation displacement connector has one port.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This insulation displacement connector has an operating temperature range of -60 Degrees F to 475 Degrees F. This insulation displacement connector has a PVC insulation material. In addition, it has with maximum temperature of 475 Degrees F and a minimum temperature of -60 Degrees F. This insulation displacement connector has one port.
This insulation displacement connector has an operating temperature range of -60 Degrees F to 475 Degrees F. This insulation displacement connector has a PVC insulation material. In addition, it has with maximum temperature of 475 Degrees F and a minimum temperature of -60 Degrees F. This insulation displacement connector has one port.
Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Self-stripping tap connector.
Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Self-stripping tap connector.
This idc connector has an operating temperature range of -40 Degrees F to 220 Degrees F. It is: abrasion resistant, chemical resistant, dirt resistant, heat resistant, humidity resistant, oil resistant, and more. This idc connector features: b-type connector, corrosion resistant, designed to accept 2 or 3 conductors, does not require insulation stripping, filled with a sealant which offers immense resistance to moisture, and more.
This idc connector has an operating temperature range of -40 Degrees F to 220 Degrees F. It is: abrasion resistant, chemical resistant, dirt resistant, heat resistant, humidity resistant, oil resistant, and more. This idc connector features: b-type connector, corrosion resistant, designed to accept 2 or 3 conductors, does not require insulation stripping, filled with a sealant which offers immense resistance to moisture, and more.
This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector meets the standards for UL/cUL E96029. This insulation displacement connector features: insulation displacement connector is designed to electrically join a tap wire to a through-run wire.
This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector meets the standards for UL/cUL E96029. This insulation displacement connector features: insulation displacement connector is designed to electrically join a tap wire to a through-run wire.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector meets the standards for UL/cUL E96029. This insulation displacement connector features: insulation displacement connector is designed to electrically join a tap wire to a through-run wire.
This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector meets the standards for UL/cUL E96029. This insulation displacement connector features: insulation displacement connector is designed to electrically join a tap wire to a through-run wire.
This idc connector has an operating temperature range of -40 Degrees F to 220 Degrees F. It is: abrasion resistant, chemical resistant, dirt resistant, heat resistant, humidity resistant, oil resistant, and more. This idc connector features: b-type connector, corrosion resistant, designed to accept 2 or 3 conductors, does not require insulation stripping, filled with a sealant which offers immense resistance to moisture, and more.
This idc connector has an operating temperature range of -40 Degrees F to 220 Degrees F. It is: abrasion resistant, chemical resistant, dirt resistant, heat resistant, humidity resistant, oil resistant, and more. This idc connector features: b-type connector, corrosion resistant, designed to accept 2 or 3 conductors, does not require insulation stripping, filled with a sealant which offers immense resistance to moisture, and more.
This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector has a Polypropylene insulation material. In addition, it has with maximum temperature of 221 Degrees F. This insulation displacement connector has two ports.
This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector has a Polypropylene insulation material. In addition, it has with maximum temperature of 221 Degrees F. This insulation displacement connector has two ports.
Scotchlok insulation displacement connector. Rated up to 600 V & feature a dependable dual-element connection. Tested in accordance with UL standard for portable electric lamps, UL 153, section 15, when housed within the body of the lamp. Flame retardant.
Scotchlok insulation displacement connector. Rated up to 600 V & feature a dependable dual-element connection. Tested in accordance with UL standard for portable electric lamps, UL 153, section 15, when housed within the body of the lamp. Flame retardant.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.
Scotchlok insulation displacement connector. Use to electronically connect two or three wire ends and insulate the connection. Provides a moisture resistant seal. Flame retardant.
Scotchlok insulation displacement connector. Use to electronically connect two or three wire ends and insulate the connection. Provides a moisture resistant seal. Flame retardant.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.