!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK

INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK

POWER FIRST

INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK

INSULATION DISPLACEMENT CONNECTOR, BLUE, T TAP, 1 PORT, 50 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.42 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE22EW66
  • Mfr. Model # 22EW66
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector meets the standards for UL/cUL E96029. This insulation displacement connector features: insulation displacement connector is designed to electrically join a tap wire to a through-run wire.

Technical Specs

  • ItemInsulation Displacement Connector
  • Connector TypeT Tap
  • Maximum Insulation Diameter0.138 mm
  • Minimum Run Wire Size18 AWG
  • Maximum Tap Conductors1
  • Maximum Tap Wire Size14 AWG
  • Number of Ports1
  • Contact MaterialBrass
  • UL 94 Flammability RatingV-2
  • StandardsUL/cUL Listed E96029
  • ApplicationDry Environment
  • Special FeaturesInsulation Displacement Connector is Designed to Electrically Join a Tap Wire to a Through-Run Wire
  • Colour Blue
  • Insulation Material Nylon
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Run Wire Size 14 AWG
  • Minimum Tap Wire Size 18 AWG
  • Maximum Voltage 600V
  • Contact Finish Tin
  • Fill Material No Fill
  • RoHS Compliant Yes
  • Flame Retardant Yes
  • Compatible with Product Type Insulated Stranded Copper Cable
  • Wire Type Electrical
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list