!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK

INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK

POWER FIRST

INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK

INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.98 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE22EW62
  • Mfr. Model # 22EW62
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This insulation displacement connector has an operating temperature of 221 Degrees F. This insulation displacement connector meets the standards for UL/cUL E96029. This insulation displacement connector features: insulation displacement connector is designed to electrically join a tap wire to a through-run wire.

Technical Specs

  • ItemInsulation Displacement Connector
  • Connector TypeRun Tap
  • Maximum Insulation Diameter0.138 mm
  • Maximum Run Conductors1
  • Maximum Run Wire Size14 AWG
  • Minimum Tap Wire Size18 AWG
  • Maximum Voltage600V
  • Contact FinishTin
  • Fill MaterialNo Fill
  • RoHS CompliantYes
  • Flame RetardantYes
  • Compatible with Product TypeInsulated Stranded Copper Cable
  • Wire TypeElectrical
  • Colour Blue
  • Insulation Material Polypropylene
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Run Wire Size 18 AWG
  • Maximum Tap Conductors 1
  • Maximum Tap Wire Size 14 AWG
  • Number of Ports 1
  • Contact Material Brass
  • UL 94 Flammability Rating V-2
  • Standards UL/cUL Listed E96029
  • Application Dry Environment
  • Special Features Insulation Displacement Connector is Designed to Electrically Join a Tap Wire to a Through-Run Wire
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list