!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK

INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK

DOLPHIN COMPONENTS CORP

INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK

INSULATION DISPLACEMENT CONNECTOR, BLUE, RUN TAP, 1 PORT, 100 PK

DOLPHIN COMPONENTS CORP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.06 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KED1
  • Mfr. Model # DC-100-S
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.204 lbs

Product Details

This insulation displacement connector has an operating temperature range of -60 Degrees F to 475 Degrees F. This insulation displacement connector has a PVC insulation material. In addition, it has with maximum temperature of 475 Degrees F and a minimum temperature of -60 Degrees F. This insulation displacement connector has one port.

Technical Specs

  • ItemInsulation Displacement Connector
  • Connector TypeRun Tap
  • Maximum Insulation Diameter0.194 in
  • Maximum Run Conductors2
  • Maximum Run Wire Size16 AWG
  • Minimum Tap Wire Size26 AWG
  • Maximum Voltage300V
  • Contact FinishNickel
  • Fill MaterialSealant
  • StandardsUL Listed
  • ApplicationMoisture Resistant
  • Minimum Operating Temperature-60 Degrees F
  • Wire TypeElectrical, Telecommunications
  • Colour Blue
  • Insulation Material PVC
  • Maximum Operating Temperature 475 Degrees F
  • Minimum Run Wire Size 26 AWG
  • Maximum Tap Conductors 2
  • Maximum Tap Wire Size 16 AWG
  • Number of Ports 1
  • Contact Material Copper
  • RoHS Compliant Yes
  • Flame Retardant Yes
  • Compatible Installation Tool Model Number DC-4141, DC-500F
  • Special Features No Wire Stripping, Quick Installation
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list