!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IDC CONNECTOR,YELLOW,PLASTIC

IDC CONNECTOR,YELLOW,PLASTIC

TRIPLETT

IDC CONNECTOR,YELLOW,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IDC CONNECTOR,YELLOW,PLASTIC

IDC CONNECTOR,YELLOW,PLASTIC

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWUYC100PK
  • Mfr. Model # UYC-100PK
  • UNSPSC # 31163100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This idc connector has an operating temperature range of -40 Degrees F to 220 Degrees F. It is: abrasion resistant, chemical resistant, dirt resistant, heat resistant, humidity resistant, oil resistant, and more. This idc connector features: b-type connector, corrosion resistant, designed to accept 2 or 3 conductors, does not require insulation stripping, filled with a sealant which offers immense resistance to moisture, and more.

Technical Specs

  • ItemIDC Connector
  • Insulation MaterialPlastic
  • Maximum Operating Temperature220 Degrees F
  • Maximum Run Wire Insulation Diameter0.724 mm
  • Maximum Run Wire Size21 AWG
  • Maximum Tap Wire Insulation Diameter0.06 in
  • Maximum Tap Wire Size21 AWG
  • Number of Ports2
  • Contact MaterialBrass
  • RoHS CompliantYes
  • Compatible with Product TypeTelecom, Datacom, Automotive, Small Appliances
  • Resistance PropertiesAbrasion Resistant, Chemical Resistant, Dirt Resistant, Heat Resistant, Humidity Resistant, Oil Resistant, Salt Fog Resistant, UV Resistant, Weather Resistant
  • Colour Yellow
  • Maximum Insulation Diameter 0.06 in
  • Maximum Run Conductors 2
  • Minimum Run Wire Size 26 AWG
  • Maximum Tap Conductors 2
  • Minimum Tap Wire Size 26 AWG
  • Maximum Voltage 300V
  • Contact Finish Tin
  • Fill Material Gel
  • Application Dry Environment, Moisture Resistant
  • Minimum Operating Temperature -40 Degrees F
  • Special Features B-Type Connector, Corrosion Resistant, Designed to Accept 2 or 3 Conductors, Does Not Require Insulation Stripping, Filled with a Sealant Which Offers Immense Resistance to Moisture, Less Clean-Up Time, Moisture Resistant, Quick-Splice, Insulation Displacement Connector is Designed to Electrically Join a Tap Wire to a Through-Run Wire
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list