!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP CONNECTOR, BLACK, RUN TAP, 2 PORTS, 3 AWG TO 4/0 AWG RUN WIRE SIZE RANGE

TAP CONNECTOR, BLACK, RUN TAP, 2 PORTS, 3 AWG TO 4/0 AWG RUN WIRE SIZE RANGE

BUCHANAN

TAP CONNECTOR, BLACK, RUN TAP, 2 PORTS, 3 AWG TO 4/0 AWG RUN WIRE SIZE RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP CONNECTOR, BLACK, RUN TAP, 2 PORTS, 3 AWG TO 4/0 AWG RUN WIRE SIZE RANGE

TAP CONNECTOR, BLACK, RUN TAP, 2 PORTS, 3 AWG TO 4/0 AWG RUN WIRE SIZE RANGE

BUCHANAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10K076
  • Mfr. Model # BTC4/0-10
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This tap connector has an operating temperature of 194 Degrees F. It has the following resistance properties: corrosion resistant, water resistance. This tap connector meets the standards for CSA and UL. This tap connector features: grease filled rubber end caps.

Technical Specs

  • ItemTap Connector
  • Connector TypeRun Tap
  • Maximum Insulation Diameter0.5 in
  • Maximum Run Conductors1
  • Minimum Run Wire Size3 AWG
  • Maximum Tap Conductors1
  • Minimum Tap Wire Size10 AWG
  • Maximum Voltage600V
  • Contact FinishNickel
  • Fill MaterialGel
  • StandardsCSA Certified, UL Listed
  • ApplicationMoisture Resistant
  • Resistance PropertiesCorrosion Resistant, Water Resistance
  • Wire TypeElectrical
  • Colour Black
  • Insulation Material UV-Stable Polymer
  • Maximum Operating Temperature 194 Degrees F
  • Maximum Run Wire Insulation Diameter 0.46 in
  • Maximum Run Wire Size 4/0 AWG
  • Maximum Tap Wire Insulation Diameter 0.257 in
  • Maximum Tap Wire Size 2 AWG
  • Number of Ports 2
  • Contact Material Steel
  • RoHS Compliant No
  • Flame Retardant No
  • Compatible with Product Type Energized Systems
  • Special Features Grease Filled Rubber End Caps
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list