Product ITEM is unavailable. See products from the same category below.
Insulated Long-Nose Pliers
Insulated long-nose pliers pull, twist, bend, and loop wire and other thin materials when working near electrical components and energized equipment. They also grip small objects, pry staples, and retrieve items from slots and crevices. Non-conductive grips on the handles protect against electrical shock if the jaws make accidental contact with live circuits. Also known as snipe nose pliers, they have a slim nose that keeps workpieces visible for fine manipulation and accesses spaces where larger pliers can't fit.
Full insulation reduces risk of short circuit. . Plastic material, fibreglass reinforced. Handles with soft plastic zone for better grip. Handles with soft plastic zone for better grip.
Full insulation reduces risk of short circuit. . Plastic material, fibreglass reinforced. Handles with soft plastic zone for better grip. Handles with soft plastic zone for better grip.
This long-nose pliers has a length of 8⅛ inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features high leverage and meets the standards for VDE/DIN, VPA/GS. In addition, it is not non-sparking, and is not tether ready.
This long-nose pliers has a length of 8⅛ inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features high leverage and meets the standards for VDE/DIN, VPA/GS. In addition, it is not non-sparking, and is not tether ready.
This long-nose pliers has a length of 8 inch, plus it weighs 0.54 pounds and is insulated. The handle is multicoloured with an ergonomic style/type. It features half round jaws and meets the standards for CSA, EN/IEC ASTM, ISO, NFPA, VDE. In addition, it has a brushed finish, plus it is not non-sparking, and is not tether ready with a bi-material grip. This long-nose pliers is designed for: wire cutter, wire stripper.
This long-nose pliers has a length of 8 inch, plus it weighs 0.54 pounds and is insulated. The handle is multicoloured with an ergonomic style/type. It features half round jaws and meets the standards for CSA, EN/IEC ASTM, ISO, NFPA, VDE. In addition, it has a brushed finish, plus it is not non-sparking, and is not tether ready with a bi-material grip. This long-nose pliers is designed for: wire cutter, wire stripper.
This long-nose pliers has a length of 8 inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features elastic precision points, half-round jaws and meets the standards for ASTM F1505-01, IEC 60900. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This long-nose pliers is designed for: wire cutter, wire stripper.
This long-nose pliers has a length of 8 inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features elastic precision points, half-round jaws and meets the standards for ASTM F1505-01, IEC 60900. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This long-nose pliers is designed for: wire cutter, wire stripper.
This bent long-nose pliers has a length of 8 inch, plus it weighs 0.578 pounds and is insulated. The handle is multicoloured and has a cushion grip style/type. It features elastic precision points, forged, oil-hardened and meets the standards for DIN EC 60900, IEC 60900. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This bent long-nose pliers is designed for: wire cutting, wire cutter, wire stripper.
This bent long-nose pliers has a length of 8 inch, plus it weighs 0.578 pounds and is insulated. The handle is multicoloured and has a cushion grip style/type. It features elastic precision points, forged, oil-hardened and meets the standards for DIN EC 60900, IEC 60900. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This bent long-nose pliers is designed for: wire cutting, wire cutter, wire stripper.
This long-nose pliers has a length of 8¾ inch, plus it weighs 11.2 ounce and is insulated. The handle is grey/orange with an ergonomic style/type. It features durable, moulded insulation, extended handles, flame retardant and impact-resistant handle, h and more. In addition, it has a induction hardened finish, plus it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: work near energized sources, wire cutter.
This long-nose pliers has a length of 8¾ inch, plus it weighs 11.2 ounce and is insulated. The handle is grey/orange with an ergonomic style/type. It features durable, moulded insulation, extended handles, flame retardant and impact-resistant handle, h and more. In addition, it has a induction hardened finish, plus it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: work near energized sources, wire cutter.
Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, long nose pliers. These drop-forged steel pliers have a side cutter, an orange vinyl layer, and a second yellow layer that doubles as a visual safety indicator. These pliers measure 6 1/2 inches in overall length with a serrated jaw two inches long, a width of 3/16 inches, an opening of two inches, and a tip width of 3/32 inches.
Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, long nose pliers. These drop-forged steel pliers have a side cutter, an orange vinyl layer, and a second yellow layer that doubles as a visual safety indicator. These pliers measure 6 1/2 inches in overall length with a serrated jaw two inches long, a width of 3/16 inches, an opening of two inches, and a tip width of 3/32 inches.
Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, long nose pliers. These drop-forged steel pliers have an orange vinyl layer and a second yellow layer that doubles as a visual safety indicator. These pliers measure 6 1/2 inches long with a jaw length of two inches, a width of 21/32 inches, an opening of 2 9/32 inches, and a tip width of 13/64 inches.
Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, long nose pliers. These drop-forged steel pliers have an orange vinyl layer and a second yellow layer that doubles as a visual safety indicator. These pliers measure 6 1/2 inches long with a jaw length of two inches, a width of 21/32 inches, an opening of 2 9/32 inches, and a tip width of 13/64 inches.
This long-nose pliers has a length of 6 inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features reduces risk of electrical shock. In addition, it is not non-sparking, and is not tether ready.
This long-nose pliers has a length of 6 inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features reduces risk of electrical shock. In addition, it is not non-sparking, and is not tether ready.
This bent long-nose pliers has a length of 8 inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features distortion-tolerant, elastic precision tips, half-round jaws and meets the standards for ASME B107. In addition, it has a chrome-plated finish, plus it is not non-sparking, and is not tether ready with a standard cushion grip. This bent long-nose pliers is designed for: electrical, installation trade, wire cutter, wire stripper.
This bent long-nose pliers has a length of 8 inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features distortion-tolerant, elastic precision tips, half-round jaws and meets the standards for ASME B107. In addition, it has a chrome-plated finish, plus it is not non-sparking, and is not tether ready with a standard cushion grip. This bent long-nose pliers is designed for: electrical, installation trade, wire cutter, wire stripper.
This needle-nose pliers has a length of 6⅜ inch, plus it weighs 0.42 pounds and is insulated. The handle is multicoloured with an ergonomic style/type. It features half round jaws and meets the standards for CSA, EN/IEC ASTM, ISO, NFPA, VDE. In addition, it has a brushed finish, plus it is not non-sparking, and is not tether ready with a bi-material grip. This needle-nose pliers is designed for: wire cutter, wire stripper.
This needle-nose pliers has a length of 6⅜ inch, plus it weighs 0.42 pounds and is insulated. The handle is multicoloured with an ergonomic style/type. It features half round jaws and meets the standards for CSA, EN/IEC ASTM, ISO, NFPA, VDE. In addition, it has a brushed finish, plus it is not non-sparking, and is not tether ready with a bi-material grip. This needle-nose pliers is designed for: wire cutter, wire stripper.
Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, long nose pliers. These drop-forged steel pliers have a side cutter, an orange vinyl layer, and a second yellow layer that doubles as a visual safety indicator. These pliers measure eight inches long with a jaw length of 2 3/4 inches, a width of 21/32 inches, an opening of 2 9/32 inches, and a tip width of 13/64 inches.
Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, long nose pliers. These drop-forged steel pliers have a side cutter, an orange vinyl layer, and a second yellow layer that doubles as a visual safety indicator. These pliers measure eight inches long with a jaw length of 2 3/4 inches, a width of 21/32 inches, an opening of 2 9/32 inches, and a tip width of 13/64 inches.
Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, flat nose pliers. These drop-forged steel pliers have an orange vinyl layer and a second yellow layer that doubles as a visual safety indicator. These pliers measure 6 1/2 inches long, with a jaw length of two inches, a width of 11/32 inches, an opening of 27/32 inches, and a tip width of 5/64 inches.
Protect yourself when working on electrical components for up to 1000 volts using these double-insulated, flat nose pliers. These drop-forged steel pliers have an orange vinyl layer and a second yellow layer that doubles as a visual safety indicator. These pliers measure 6 1/2 inches long, with a jaw length of two inches, a width of 11/32 inches, an opening of 27/32 inches, and a tip width of 5/64 inches.
This needle-nose pliers has a length of 8⅞ inch, plus it weighs 11.2 ounce and is insulated. The handle is orange and has a cushion grip style/type. It features skinning hole and meets the standards for ASTM F1505, IEC 60900. In addition, it has a induction hardened finish, plus it is not non-sparking, and is not tether ready with a standard cushion grip. This needle-nose pliers is designed for: work near energized sources, wire cutter, wire stripper.
This needle-nose pliers has a length of 8⅞ inch, plus it weighs 11.2 ounce and is insulated. The handle is orange and has a cushion grip style/type. It features skinning hole and meets the standards for ASTM F1505, IEC 60900. In addition, it has a induction hardened finish, plus it is not non-sparking, and is not tether ready with a standard cushion grip. This needle-nose pliers is designed for: work near energized sources, wire cutter, wire stripper.
Insulated heavy-duty long-nose pliers - side-cutting. Induction hardened cutting knives for long life. Heavier design for easier, more comfortable cutting. Extended handles provide added reach and leverage. 8-5/16 inches.
Insulated heavy-duty long-nose pliers - side-cutting. Induction hardened cutting knives for long life. Heavier design for easier, more comfortable cutting. Extended handles provide added reach and leverage. 8-5/16 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.