!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIER, INSULATED, 1⅛ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W

LONG NOSE PLIER, INSULATED, 1⅛ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W

WESTWARD

LONG NOSE PLIER, INSULATED, 1⅛ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIER, INSULATED, 1⅛ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W

LONG NOSE PLIER, INSULATED, 1⅛ IN MAX JAW OPENING, 6 IN OVERALL L, 2 IN JAW L, ⅛ IN TIP W

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW3WY56
  • Mfr. Model # 3WY56
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This long-nose pliers has a length of 6 inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features reduces risk of electrical shock. In addition, it is not non-sparking, and is not tether ready.

Technical Specs

  • ItemLong-Nose Pliers
  • Nose ShapeChain
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 1/8 in
  • Tip Width1/8 in
  • InsulatedInsulated
  • Voltage Rating1,000V
  • Handle ColourMulticoloured
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeManual
  • Jaw Width3/4 in
  • Plier MaterialSteel
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 in
  • Jaw Length 2 in
  • Additional Tool Functions Pulling Points
  • Non-Sparking Not Non-Sparking
  • Features Reduces Risk of Electrical Shock
  • Handle Style Cushion Grip
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Serrated
  • Joint Type Solid
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list