!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED

BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED

KNIPEX

BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED

BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10N864
  • Mfr. Model # 26 28 200 SBA
  • UNSPSC # 27112125
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This bent long-nose pliers has a length of 8 inch, plus it weighs 0.578 pounds and is insulated. The handle is multicoloured and has a cushion grip style/type. It features elastic precision points, forged, oil-hardened and meets the standards for DIN EC 60900, IEC 60900. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip. This bent long-nose pliers is designed for: wire cutting, wire cutter, wire stripper.

Technical Specs

  • ItemBent Long-Nose Pliers
  • Nose ShapeChain
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 in
  • Tip Width1/8 in
  • Jaw Thickness3/8 in
  • Non-SparkingNot Non-Sparking
  • ApplicationWire Cutting
  • FeaturesElastic Precision Points, Forged, Oil-Hardened
  • Grip StyleStandard Cushion
  • Handle StyleCushion Grip
  • Includes Wire StripperWire Stripper Included
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsDIN EC 60900, IEC 60900
  • Tether ReadyNot Tether Ready
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 40 Degrees
  • Overall Length 8 in
  • Jaw Length 2 7/8 in
  • Additional Tool Functions Cutter
  • Insulated Insulated
  • Voltage Rating 1,000V
  • Cutting Capacities 1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire)
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire
  • Handle Colour Multicoloured
  • Includes Wire Cutter Wire Cutter Included
  • Jaw Opening Type Manual
  • Jaw Width 3/4 in
  • Plier Material Steel
  • Steel Type Vanadium Steel
  • Weight 0.578 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list