This needle-nose pliers has a length of 8⅞ inch, plus it weighs 11.2 ounce and is insulated. The handle is orange and has a cushion grip style/type. It features skinning hole and meets the standards for ASTM F1505, IEC 60900. In addition, it has a induction hardened finish, plus it is not non-sparking, and is not tether ready with a standard cushion grip. This needle-nose pliers is designed for: work near energized sources, wire cutter, wire stripper.
Technical Specs
ItemNeedle-Nose Pliers
Nose ShapeNeedle
ESD-SafeNot ESD-Safe
Maximum Jaw Opening1 1/4 in
Tip Width1/8 in
Jaw Thickness1/2 in
Non-SparkingNot Non-Sparking
ApplicationFor Work Near Energized Sources
FeaturesSkinning Hole
For Wire/Cable TypeSolid Wire
Handle ColourOrange
Includes Wire CutterWire Cutter Included
Jaw Opening TypeManual
Jaw Width1 in
Plier MaterialSteel
Steel TypeForged Steel
Weight11.2 oz
Plier TypeNeedle-Nose Pliers
Jaw Bend0 Degrees
Overall Length8 7/8 in
Jaw Length2 3/8 in
Additional Tool FunctionsCutter, Stripper
InsulatedInsulated
Voltage Rating1,000V
Cutting Capacities12 AWG (Copper Wire)
FinishInduction Hardened
Grip StyleStandard Cushion
Handle StyleCushion Grip
Includes Wire StripperWire Stripper Included
Jaw TextureSmooth
Joint TypeSolid
StandardsASTM F1505, IEC 60900
Tether ReadyNot Tether Ready
Country of OriginUnited States
(subject to change)