!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED

BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED

KNIPEX

BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED

BENT LONG NOSE PLIER, INSULATED, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, SERRATED

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GU36
  • Mfr. Model # 26 26 200
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

This bent long-nose pliers has a length of 8 inches and is insulated. The handle is multicoloured and has a cushion grip style/type. It features distortion-tolerant, elastic precision tips, half-round jaws and meets the standards for ASME B107. In addition, it has a chrome-plated finish, plus it is not non-sparking, and is not tether ready with a standard cushion grip. This bent long-nose pliers is designed for: electrical, installation trade, wire cutter, wire stripper.

Technical Specs

  • ItemBent Long-Nose Pliers
  • Nose ShapeChain
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 in
  • Tip Width3/32 in
  • Jaw Thickness9.5 mm
  • Non-SparkingNot Non-Sparking
  • ApplicationElectrical, Installation Trade
  • FeaturesDistortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire
  • Handle ColourMulticoloured
  • Includes Wire CutterWire Cutter Included
  • Jaw Opening TypeManual
  • Jaw Width3/4 in
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Steel
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 40 Degrees
  • Overall Length 8 in
  • Jaw Length 2 7/8 in
  • Additional Tool Functions Cutter
  • Insulated Insulated
  • Voltage Rating 1,000V
  • Cutting Capacities 1/8 in (Hard Wire), 3/32 in (Medium-Hard Wire)
  • Finish Chrome-Plated
  • Grip Style Standard Cushion
  • Handle Style Cushion Grip
  • Includes Wire Stripper Wire Stripper Included
  • Jaw Texture Serrated
  • Joint Type Solid
  • Standards ASME B107
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list