Product ITEM is unavailable. See products from the same category below.
Insulated Lineman's Pliers
Insulated lineman's pliers cut, pull, and twist wire and cable when working near electrical components and energized equipment. They also bend or straighten sheet metal, remove staples and fasteners, and compress links and collars. Non-conductive grips on the handles protect against electrical shock if the jaws make accidental contact with live circuits. Also known as combination pliers, they have a gripping zone near the tip of the jaws and side cutters above the hinge. Their tapered head reams pipe ends to remove burs and smooth the inside lip.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.18 pounds and is insulated. The handle has an ergonomic style/type. It features dynamic joint, induction hardened jaws and cutters and meets the standards for EN/IEC 60900, ASTM 1505, CSA, OSHA 29 CFR 1910. In addition, it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.18 pounds and is insulated. The handle has an ergonomic style/type. It features dynamic joint, induction hardened jaws and cutters and meets the standards for EN/IEC 60900, ASTM 1505, CSA, OSHA 29 CFR 1910. In addition, it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 8 inch, plus it weighs 0.92 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features large square anvil surface on each side and meets the standards for ASTM, CSA, EN/IEC, NFPA, OSHA's, VDE. In addition, it has a industrial brushed finish, plus it is non-sparking, and is not tether ready with a vinyl deluxe cushion grip.
This lineman's pliers has a length of 8 inch, plus it weighs 0.92 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features large square anvil surface on each side and meets the standards for ASTM, CSA, EN/IEC, NFPA, OSHA's, VDE. In addition, it has a industrial brushed finish, plus it is non-sparking, and is not tether ready with a vinyl deluxe cushion grip.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.091 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features additional serrated gripping zone, cross-hatched knurled gripping zone in the jaws, ergonomic and more and meets the standards for IEC 60900. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a knurled grip.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.091 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features additional serrated gripping zone, cross-hatched knurled gripping zone in the jaws, ergonomic and more and meets the standards for IEC 60900. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a knurled grip.
These six-in-one pliers are ideal for cable work and are made for gripping, cutting, and bending soft, medium and hard wire. They have a cutting edge hardness of 60 HRC and are made for use with copper and aluminum cables up to 19/32 inches in diameter. These insulated, eight-inch grip pliers grip single conductors without damaging them and have both serrated gripping surfaces and pipe grip for gripping flat and round material.
These six-in-one pliers are ideal for cable work and are made for gripping, cutting, and bending soft, medium and hard wire. They have a cutting edge hardness of 60 HRC and are made for use with copper and aluminum cables up to 19/32 inches in diameter. These insulated, eight-inch grip pliers grip single conductors without damaging them and have both serrated gripping surfaces and pipe grip for gripping flat and round material.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.3 pounds and is insulated. The handle is multicolour with an ergonomic style/type. It features cross-hatched knurled jaws, ergonomic handle and meets the standards for ASTM F1505, IEC 60900. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.3 pounds and is insulated. The handle is multicolour with an ergonomic style/type. It features cross-hatched knurled jaws, ergonomic handle and meets the standards for ASTM F1505, IEC 60900. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 8 inch, plus it weighs 0.578 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features ergonomic handle and meets the standards for DIN ISO 5746. In addition, it has a black atramentized finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
This lineman's pliers has a length of 8 inch, plus it weighs 0.578 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features ergonomic handle and meets the standards for DIN ISO 5746. In addition, it has a black atramentized finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
This lineman's pliers has a length of 6¼ inch, plus it weighs 0.578 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features ergonomic handle and meets the standards for DIN ISO 5746. In addition, it has a black atramentized finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
This lineman's pliers has a length of 6¼ inch, plus it weighs 0.578 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features ergonomic handle and meets the standards for DIN ISO 5746. In addition, it has a black atramentized finish, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip.
These insulated lineman's pliers are made from drop forged steel for strength. With an overall length of eight inches, these pliers jaw measurement is 1 3/8 inches in length x 1 3/64 in width. Double insulated with vinyl, these pliers have an orange top insulation layer and a second yellow layer that also serves as a visual indicator for safety.
These insulated lineman's pliers are made from drop forged steel for strength. With an overall length of eight inches, these pliers jaw measurement is 1 3/8 inches in length x 1 3/64 in width. Double insulated with vinyl, these pliers have an orange top insulation layer and a second yellow layer that also serves as a visual indicator for safety.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.3 pounds and is insulated. The handle is multicolour with an ergonomic style/type. It features cross-hatched knurled jaws, ergonomic handle and meets the standards for ASTM F1505, IEC 60900. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.3 pounds and is insulated. The handle is multicolour with an ergonomic style/type. It features cross-hatched knurled jaws, ergonomic handle and meets the standards for ASTM F1505, IEC 60900. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 9 inch, plus it weighs 0.884 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features ergonomic handle and meets the standards for IEC 60900 DIN EN 60900. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a knurled grip.
This lineman's pliers has a length of 9 inch, plus it weighs 0.884 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features ergonomic handle and meets the standards for IEC 60900 DIN EN 60900. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a knurled grip.
Insulated high-leverage side-cutting pliers - connector crimping. Individually tested to exceed standards. Crimping die behind hinge for superior leverage.
Insulated high-leverage side-cutting pliers - connector crimping. Individually tested to exceed standards. Crimping die behind hinge for superior leverage.
These pliers has a length of 160 mm, plus it weighs 220 g and is insulated. It meets the standards for DIN EN 60900, DIN ISO 5746, IEC 60900. In addition, it has a chrome finish, with a multicomponent grip.
These pliers has a length of 160 mm, plus it weighs 220 g and is insulated. It meets the standards for DIN EN 60900, DIN ISO 5746, IEC 60900. In addition, it has a chrome finish, with a multicomponent grip.
This lineman's pliers has a length of 8¾ inch, plus it weighs one pound and is insulated. The handle is orange with an ergonomic style/type. It features ergonomic handle, flame retardant, impact-resistant, induction hardened cutting knives and meets the standards for ASTM F1505-10, CAN/ULC-60900-09, CSA Z462, IEC 60900: 2004, NFPA 70E, 2012 ed. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This lineman's pliers has a length of 8¾ inch, plus it weighs one pound and is insulated. The handle is orange with an ergonomic style/type. It features ergonomic handle, flame retardant, impact-resistant, induction hardened cutting knives and meets the standards for ASTM F1505-10, CAN/ULC-60900-09, CSA Z462, IEC 60900: 2004, NFPA 70E, 2012 ed. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This lineman's pliers has a length of 9¾ inch, plus it weighs 1.3 pounds and is insulated. The handle is orange with an ergonomic style/type. It features ergonomic handle, flame retardant, impact-resistant and meets the standards for ASTM F1505, IEC 60900. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a standard cushion grip.
This lineman's pliers has a length of 9¾ inch, plus it weighs 1.3 pounds and is insulated. The handle is orange with an ergonomic style/type. It features ergonomic handle, flame retardant, impact-resistant and meets the standards for ASTM F1505, IEC 60900. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a standard cushion grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.