!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEMANS PLIER, INSULATED, FLAT, 9½ IN OVERALL L, 1½ IN JAW L, 1¼ IN JAW W, KNURLED GRIP

LINEMANS PLIER, INSULATED, FLAT, 9½ IN OVERALL L, 1½ IN JAW L, 1¼ IN JAW W, KNURLED GRIP

KNIPEX

LINEMANS PLIER, INSULATED, FLAT, 9½ IN OVERALL L, 1½ IN JAW L, 1¼ IN JAW W, KNURLED GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMANS PLIER, INSULATED, FLAT, 9½ IN OVERALL L, 1½ IN JAW L, 1¼ IN JAW W, KNURLED GRIP

LINEMANS PLIER, INSULATED, FLAT, 9½ IN OVERALL L, 1½ IN JAW L, 1¼ IN JAW W, KNURLED GRIP

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2DZC9
  • Mfr. Model # 09 08 240 SBA
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This lineman's pliers has a length of 9½ inch, plus it weighs 1.091 pounds and is insulated. The handle is red/yellow with an ergonomic style/type. It features additional serrated gripping zone, cross-hatched knurled gripping zone in the jaws, ergonomic and more and meets the standards for IEC 60900. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a knurled grip.

Technical Specs

  • ItemLineman's Pliers
  • Includes Voltage Detection ModuleVoltage Detection Module Not Included
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 1/4 in
  • Handle StyleErgonomic
  • Non-SparkingNot Non-Sparking
  • Voltage Rating1,000 V
  • Cutting Capacities1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)
  • FinishPolished
  • Grip StyleKnurled
  • Jaw Opening TypeManual
  • Plier MaterialSteel
  • Steel TypeVanadium Steel
  • Weight1.091 lb
  • Insulated Insulated
  • Tether Ready Tether Not Ready
  • Overall Length 9 1/2 in
  • Jaw Length 1 1/2 in
  • Jaw Thickness 5/8 in
  • Additional Tool Functions Wire Cutter
  • ESD-Safe Not ESD Safe
  • High Leverage High Leverage
  • Features Additional Serrated Gripping Zone, Cross-Hatched Knurled Gripping Zone in the Jaws, Ergonomic Handle
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire
  • Handle Colour Red, Yellow
  • Maximum Wire Cutting Diameter 0.19 in
  • Standards IEC 60900
  • Surface Hardness C64
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list