!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, INSTALLATION, 6 IN 1, INSULATED, 8 IN, PLASTIC

PLIERS, INSTALLATION, 6 IN 1, INSULATED, 8 IN, PLASTIC

KNIPEX

PLIERS, INSTALLATION, 6 IN 1, INSULATED, 8 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, INSTALLATION, 6 IN 1, INSULATED, 8 IN, PLASTIC

PLIERS, INSTALLATION, 6 IN 1, INSULATED, 8 IN, PLASTIC

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX1388-8
  • Mfr. Model # 13 88 8
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These six-in-one pliers are ideal for cable work and are made for gripping, cutting, and bending soft, medium and hard wire. They have a cutting edge hardness of 60 HRC and are made for use with copper and aluminum cables up to 19/32 inches in diameter. These insulated, eight-inch grip pliers grip single conductors without damaging them and have both serrated gripping surfaces and pipe grip for gripping flat and round material.

Technical Specs

  • ItemPliers
  • Overall Length8 in
  • Jaw Width15/16 in
  • Features6 Functions: Grips, Bends, Bolted Joint: Precise, Clear-Cut Outside Edge on The Jaw For Working on Flush-Mounted Junction Boxes and Deburring Feed-Through Holes, Crimps and Deburrs, Cuts, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material, Slim Head Dimensions for Easier Access, Smooth Surfaces Near The Tips Grip Single Conductors without Damaging Them, Strips, Zero-Backlash Operation of Pliers
  • Handle ColourRed, Yellow
  • Weight0.6 lb
  • Insulated Insulated
  • Jaw Length 2 61/64 in
  • Voltage Rating 1,000V
  • Finish Polished
  • Standards ASTM F1505
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list