!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEMANS PLIER, INSULATED, FLAT, 8¾ IN OVERALL L, 1¾ IN JAW L, 1 IN JAW W, ½ IN JAW THICK

LINEMANS PLIER, INSULATED, FLAT, 8¾ IN OVERALL L, 1¾ IN JAW L, 1 IN JAW W, ½ IN JAW THICK

KLEIN TOOLS

LINEMANS PLIER, INSULATED, FLAT, 8¾ IN OVERALL L, 1¾ IN JAW L, 1 IN JAW W, ½ IN JAW THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMANS PLIER, INSULATED, FLAT, 8¾ IN OVERALL L, 1¾ IN JAW L, 1 IN JAW W, ½ IN JAW THICK

LINEMANS PLIER, INSULATED, FLAT, 8¾ IN OVERALL L, 1¾ IN JAW L, 1 IN JAW W, ½ IN JAW THICK

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1N043
  • Mfr. Model # 12098-INS
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemLineman's Pliers
  • Includes Voltage Detection ModuleVoltage Detection Module Included
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 in
  • Handle StyleErgonomic
  • Non-SparkingNon-Sparking
  • Voltage Rating1,000 V
  • Connectors CrimpedLugs, Not Insulated Connectors, Terminals
  • FeaturesErgonomic Handle, Flame Retardant, Impact-Resistant, Induction Hardened Cutting Knives
  • Grip StyleStandard Cushion
  • Jaw Opening TypeManual
  • Plier MaterialSteel
  • Steel TypeInduction Hardened
  • Insulated Insulated
  • Tether Ready Tether Not Ready
  • Overall Length 8 3/4 in
  • Jaw Length 1 3/4 in
  • Jaw Thickness 1/2 in
  • Additional Tool Functions Cable Cutter, Nail Cutter, Screw Cutter, Wire Cutter
  • ESD-Safe ESD Safe
  • High Leverage High Leverage
  • Cutter Length 3/4 in
  • For Wire/Cable Type ACSR, Hard Wire
  • Handle Colour Orange
  • Nose Shape Universal
  • Standards ASTM F1505-10, CAN/ULC-60900-09, CSA Z462, IEC 60900: 2004, NFPA 70E, 2012 ed.
  • Weight 1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list