!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEMANS PLIER, INSULATED, FLAT, 9¾ IN OVERALL L, 1⅝ IN JAW L, 1⅜ IN JAW W, 9 TO 11 IN

LINEMANS PLIER, INSULATED, FLAT, 9¾ IN OVERALL L, 1⅝ IN JAW L, 1⅜ IN JAW W, 9 TO 11 IN

KLEIN TOOLS

LINEMANS PLIER, INSULATED, FLAT, 9¾ IN OVERALL L, 1⅝ IN JAW L, 1⅜ IN JAW W, 9 TO 11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMANS PLIER, INSULATED, FLAT, 9¾ IN OVERALL L, 1⅝ IN JAW L, 1⅜ IN JAW W, 9 TO 11 IN

LINEMANS PLIER, INSULATED, FLAT, 9¾ IN OVERALL L, 1⅝ IN JAW L, 1⅜ IN JAW W, 9 TO 11 IN

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND213-9NECR-INS
  • Mfr. Model # D213-9NE-CR-INS
  • UNSPSC # 27112135
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.344 lbs

Product Details

Insulated high-leverage side-cutting pliers - connector crimping. Individually tested to exceed standards. Crimping die behind hinge for superior leverage.

Technical Specs

  • ItemLineman's Pliers
  • Includes Voltage Detection ModuleVoltage Detection Module Included
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 3/8 in
  • Handle StyleErgonomic
  • Non-SparkingNon-Sparking
  • Voltage Rating1,000 V
  • Connectors CrimpedLugs, Not Insulated Connectors, Terminals
  • FeaturesErgonomic Handle, Flame Retardant, Impact-Resistant
  • Grip StyleStandard Cushion
  • Jaw Opening TypeManual
  • Nose ShapeNew England
  • StandardsASTM F1505, IEC 60900
  • Weight1.3 lb
  • Insulated Insulated
  • Tether Ready Tether Not Ready
  • Overall Length 9 3/4 in
  • Jaw Length 1 5/8 in
  • Jaw Thickness 5/8 in
  • Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter
  • ESD-Safe ESD Safe
  • High Leverage High Leverage
  • Cutter Length 3/4 in
  • For Wire/Cable Type ACSR, Hard Wire
  • Handle Colour Orange
  • Maximum Jaw Opening 1 3/8 in
  • Plier Material Steel
  • Steel Type Induction Hardened
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list