Product ITEM is unavailable. See products from the same category below.
Insulated Diagonal-Cutting Pliers
Insulated diagonal-cutting pliers trim wire and zip ties, shear through thin screws and nails, and nip and strip wire jackets when working near electrical components and energized equipment. They have non-conductive handle grips that protect against electrical shock if the jaws make accidental contact with live circuits. Also known as wire cutters, their blade-like cutting edges are offset from the handles to cut closely against surfaces. They concentrate leverage in their short jaws to maximize cutting force.
This high leverage diagonal cutting pliers has a length of 8 inches and is insulated. The handle is multicolour and has a standard style/type. It features safety high leverage and meets the standards for VDE/DIN, VPA/GS. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This high leverage diagonal cutting pliers has a length of 8 inches and is insulated. The handle is multicolour and has a standard style/type. It features safety high leverage and meets the standards for VDE/DIN, VPA/GS. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle, transmission ratio and ergonomic handle shape. Precision cutting edges (64 HRC) cut several types of wire including piano wire. Chrome vanadium heavy duty steel: forged and oil hardened.
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle, transmission ratio and ergonomic handle shape. Precision cutting edges (64 HRC) cut several types of wire including piano wire. Chrome vanadium heavy duty steel: forged and oil hardened.
This 74 series high leverage diagonal cutting pliers has a length of 10 inch, plus it weighs 0.73 pounds and is insulated. The handle is multicolour and has a standard style/type. It features high cutting performance, optimum coordination of the cutting edge angle and transmission ratio and meets the standards for ASTM F-1505-01, IEC 60900. In addition, it is made of chrome vanadium steel, has a polished finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
This 74 series high leverage diagonal cutting pliers has a length of 10 inch, plus it weighs 0.73 pounds and is insulated. The handle is multicolour and has a standard style/type. It features high cutting performance, optimum coordination of the cutting edge angle and transmission ratio and meets the standards for ASTM F-1505-01, IEC 60900. In addition, it is made of chrome vanadium steel, has a polished finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
This 2400 series diagonal cutting pliers has a length of 6 inch, plus it weighs 2.61 ounce and is insulated. The handle is multicolour and has a standard style/type. It features internal spring and meets the standards for ESD. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: copper.
This 2400 series diagonal cutting pliers has a length of 6 inch, plus it weighs 2.61 ounce and is insulated. The handle is multicolour and has a standard style/type. It features internal spring and meets the standards for ESD. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: copper.
The essential cutting tool for versatile use. High quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.
The essential cutting tool for versatile use. High quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.
This high leverage diagonal cutting pliers has a length of 8 inch, plus it weighs 0.72 pounds and is insulated. The handle is multicolour and has a standard style/type. It features dynamic joint and meets the standards for ASTM 1505, CSA, EN/IEC 60900, NFPA 70E, OSHA 29 CFR 1914. In addition, it is made of tool steel, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip. This high leverage diagonal cutting pliers is designed for: copper.
This high leverage diagonal cutting pliers has a length of 8 inch, plus it weighs 0.72 pounds and is insulated. The handle is multicolour and has a standard style/type. It features dynamic joint and meets the standards for ASTM 1505, CSA, EN/IEC 60900, NFPA 70E, OSHA 29 CFR 1914. In addition, it is made of tool steel, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip. This high leverage diagonal cutting pliers is designed for: copper.
This side cutting pliers has a length of 9⅜ inch, plus it weighs 1.1 pounds and is not insulated. It features glow in the dark grips, grips charge in natural and artificial lighting, high-leverage design and more. In addition, it is not tether ready with a plastic grip. This side cutting pliers is designed for: nails, screws.
This side cutting pliers has a length of 9⅜ inch, plus it weighs 1.1 pounds and is not insulated. It features glow in the dark grips, grips charge in natural and artificial lighting, high-leverage design and more. In addition, it is not tether ready with a plastic grip. This side cutting pliers is designed for: nails, screws.
This diagonal cutting pliers has a length of 5¼ inches and is insulated. The handle is multicolour and has a multicomponent style/type. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This diagonal cutting pliers has a length of 5¼ inches and is insulated. The handle is multicolour and has a multicomponent style/type. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This high leverage diagonal cutting pliers has a length of 8¼ inch, plus it weighs 11.2 ounce and is insulated. The handle is orange and has a standard style/type. It features flame retardant, heavy duty, impact-resistant handle and meets the standards for ASTM F1505-16, IEC 60900:2018. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This high leverage diagonal cutting pliers is designed for: nails, screws.
This high leverage diagonal cutting pliers has a length of 8¼ inch, plus it weighs 11.2 ounce and is insulated. The handle is orange and has a standard style/type. It features flame retardant, heavy duty, impact-resistant handle and meets the standards for ASTM F1505-16, IEC 60900:2018. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This high leverage diagonal cutting pliers is designed for: nails, screws.
This 500 series diagonal cutting pliers has a length of 4½ inch, plus it weighs 2.335 ounce and is insulated. The handle is blue and has a standard style/type. It features non-reflective finish. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: copper.
This 500 series diagonal cutting pliers has a length of 4½ inch, plus it weighs 2.335 ounce and is insulated. The handle is blue and has a standard style/type. It features non-reflective finish. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: copper.
This 2400 series precision diagonal cutting pliers has a length of 5⅛ inch, plus it weighs 2.568 ounce and is insulated. The handle is multicolour and has a standard style/type. It features ergonomic handles, soft feel. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This precision diagonal cutting pliers is designed for: copper.
This 2400 series precision diagonal cutting pliers has a length of 5⅛ inch, plus it weighs 2.568 ounce and is insulated. The handle is multicolour and has a standard style/type. It features ergonomic handles, soft feel. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This precision diagonal cutting pliers is designed for: copper.
This diagonal cutting pliers has a length of 7¾ inch, plus it weighs 11.2 ounce and is insulated. The handle is orange and has a standard style/type. It features flame retardant, high-dielectric white inner coating is bonded to the tool, impact-resistant, thick and meets the standards for ASTM F1505-16, IEC 60900:2018. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: nails, screws.
This diagonal cutting pliers has a length of 7¾ inch, plus it weighs 11.2 ounce and is insulated. The handle is orange and has a standard style/type. It features flame retardant, high-dielectric white inner coating is bonded to the tool, impact-resistant, thick and meets the standards for ASTM F1505-16, IEC 60900:2018. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: nails, screws.
This diagonal cutting pliers has a length of 8¼ inch, plus it weighs 11.2 ounce and is insulated. The handle is multicolour and has a standard style/type. It features flame retardant, heavy duty, impact-resistant handle and meets the standards for ASTM F1505, IEC 60900. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: nails, screws.
This diagonal cutting pliers has a length of 8¼ inch, plus it weighs 11.2 ounce and is insulated. The handle is multicolour and has a standard style/type. It features flame retardant, heavy duty, impact-resistant handle and meets the standards for ASTM F1505, IEC 60900. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: nails, screws.
Insulated high-leverage diagonal-cutting pliers. Angled head for easier work in confined spaces. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
Insulated high-leverage diagonal-cutting pliers. Angled head for easier work in confined spaces. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
Insulated high-leverage diagonal-cutting pliers. Individually tested to exceed standards. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
Insulated high-leverage diagonal-cutting pliers. Individually tested to exceed standards. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
Insulated heavy-duty diagonal-cutting pliers - angled head. Cuts ACSR, screws, nails, and most hardened wire. Angled head for easier work in confined spaces. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
Insulated heavy-duty diagonal-cutting pliers - angled head. Cuts ACSR, screws, nails, and most hardened wire. Angled head for easier work in confined spaces. High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.