!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH LEVERAGE DIAGONAL CUTTING PLIER, INSULATED, STANDARD, OVAL, ⅞ IN JAW L, ¼ IN JAW W, 6 TO 8 IN

HIGH LEVERAGE DIAGONAL CUTTING PLIER, INSULATED, STANDARD, OVAL, ⅞ IN JAW L, ¼ IN JAW W, 6 TO 8 IN

WIHA TOOLS

HIGH LEVERAGE DIAGONAL CUTTING PLIER, INSULATED, STANDARD, OVAL, ⅞ IN JAW L, ¼ IN JAW W, 6 TO 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH LEVERAGE DIAGONAL CUTTING PLIER, INSULATED, STANDARD, OVAL, ⅞ IN JAW L, ¼ IN JAW W, 6 TO 8 IN

HIGH LEVERAGE DIAGONAL CUTTING PLIER, INSULATED, STANDARD, OVAL, ⅞ IN JAW L, ¼ IN JAW W, 6 TO 8 IN

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53KG93
  • Mfr. Model # 32939
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

This high leverage diagonal cutting pliers has a length of 8 inch, plus it weighs 0.72 pounds and is insulated. The handle is multicolour and has a standard style/type. It features dynamic joint and meets the standards for ASTM 1505, CSA, EN/IEC 60900, NFPA 70E, OSHA 29 CFR 1914. In addition, it is made of tool steel, plus it is non-sparking, and is not tether ready with a bi-material deluxe cushion grip. This high leverage diagonal cutting pliers is designed for: copper.

Technical Specs

  • ItemHigh Leverage Diagonal Cutting Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Maximum Jaw Opening7/8 in
  • Jaw Width1/4 in
  • Grip StyleDeluxe Cushion
  • Maximum Wire Cutting Gauge6 AWG
  • Tether ReadyTether Not Ready
  • Blade MaterialTool Steel
  • FeaturesDynamic Joint
  • Handle ColourMulticolour
  • Material ApplicationsCopper
  • StandardsASTM 1505, CSA, EN/IEC 60900, NFPA 70E, OSHA 29 CFR 1914
  • Weight0.72 lb
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 8 in
  • Jaw Length 7/8 in
  • Jaw Opening Type Manual
  • Maximum Wire Cutting Diameter 0.162 in
  • Voltage Rating 1,000 V
  • Additional Tool Functions Wire Cutter
  • Cutter Length 7/8 in
  • Grip Material Bi-Material
  • Handle Style Standard
  • Plier Material Steel
  • Steel Type High Quality Tool Steel
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list