!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, INSULATED, STANDARD, NARROW, 1 IN JAW L, ⅞ IN JAW W, 7¼ IN OVERALL L

DIAGONAL CUTTING PLIER, INSULATED, STANDARD, NARROW, 1 IN JAW L, ⅞ IN JAW W, 7¼ IN OVERALL L

KNIPEX

DIAGONAL CUTTING PLIER, INSULATED, STANDARD, NARROW, 1 IN JAW L, ⅞ IN JAW W, 7¼ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, INSULATED, STANDARD, NARROW, 1 IN JAW L, ⅞ IN JAW W, 7¼ IN OVERALL L

DIAGONAL CUTTING PLIER, INSULATED, STANDARD, NARROW, 1 IN JAW L, ⅞ IN JAW W, 7¼ IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7008-180SBA
  • Mfr. Model # 70 08 180 SBA
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

The essential cutting tool for versatile use. High quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel- forged, oil-hardened.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeNarrow
  • Maximum Jaw Opening1/8 in
  • Jaw Width7/8 in
  • Grip StyleDeluxe Cushion
  • Voltage Rating1,000 V
  • Additional Tool FunctionsWire Cutter
  • Cutter Length1 in
  • FinishPolished
  • Grip MaterialBi-Material
  • Handle StyleStandard
  • Material ApplicationsCopper
  • Series70
  • Steel TypeVanadium Steel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 7 1/4 in
  • Jaw Length 1 in
  • Jaw Opening Type Spring Return
  • Maximum Wire Cutting Diameter 0.094 in
  • Tether Ready Tether Not Ready
  • Blade Material Vanadium Steel
  • Features Clean Cutting of Thin Copper Wires, Oil-Hardened
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire, Soft Wire
  • Handle Colour Multicolour
  • Jaw Thickness 7/16 in
  • Plier Material Steel
  • Standards DIN ISO 5749
  • Weight 0.578 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list