DIAGONAL CUTTING PLIER, INSULATED, FLUSH, OVAL, ½ IN JAW L, ½ IN JAW W, 5¼ IN OVERALL L
DIAGONAL CUTTING PLIER, INSULATED, FLUSH, OVAL, ½ IN JAW L, ½ IN JAW W, 5¼ IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This diagonal cutting pliers has a length of 5¼ inches and is insulated. The handle is multicolour and has a multicomponent style/type. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Flush
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Oval
Maximum Jaw Opening 1 in
Jaw Width 1/2 in
Grip Style Standard Cushion
Maximum Wire Cutting Gauge 1.6 mm
Tether Ready Tether Not Ready
Handle Style Multicomponent
Plier Type Diagonal Cutting Pliers
Cutter Type Diagonal Cutting Pliers
Insulated Insulated
Head Offset Angle 0 Degrees
Overall Length 5 1/4 in
Jaw Length 1/2 in
Jaw Opening Type Manual
Maximum Wire Cutting Diameter 0.063 in
Voltage Rating Not Rated
Handle Colour Multicolour
Plier Material Steel
Country of Origin Taiwan
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.00
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.77
/ EACH