DIAGONAL CUTTING PLIER, INSULATED, FLUSH, POINTED, ½ IN JAW L, ½ IN JAW W, 4½ IN OVERALL L
DIAGONAL CUTTING PLIER, INSULATED, FLUSH, POINTED, ½ IN JAW L, ½ IN JAW W, 4½ IN OVERALL L
EREM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 500 series diagonal cutting pliers has a length of 4½ inch, plus it weighs 2.335 ounce and is insulated. The handle is blue and has a standard style/type. It features non-reflective finish. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a deluxe cushion grip. This diagonal cutting pliers is designed for: copper.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Flush
ESD-Safe ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Pointed
Maximum Jaw Opening 1/4 in
Jaw Width 1/2 in
Grip Style Deluxe Cushion
Maximum Wire Cutting Gauge 16 AWG
Tether Ready Tether Not Ready
Blade Material Steel
Features Non-Reflective Finish
Handle Colour Blue
Jaw Thickness 1/4 in
Plier Material Steel
Weight 2.335 oz
Plier Type Diagonal Cutting Pliers
Cutter Type Precision Diagonal Cutting Pliers
Insulated Insulated
Head Offset Angle 0 Degrees
Overall Length 4 1/2 in
Jaw Length 1/2 in
Jaw Opening Type Spring Return
Maximum Wire Cutting Diameter 1.3 mm
Voltage Rating 1,000 V
Additional Tool Functions Wire Cutter
Cutter Length 1/2 in
For Wire/Cable Type Copper Cable, Medium-Hard Wire
Handle Style Standard
Material Applications Copper
Series 500
Country of Origin Switzerland
(subject to change)