Product ITEM is unavailable. See products from the same category below.
Industrial SCBA Systems
Industrial SCBA (self-contained breathing apparatus) systems supply breathable air to industrial workers in non-fire environments that are immediately dangerous to life or health (IDLH). Industrial SCBA is also used in oxygen-deficient environments or when contaminant concentrations are unknown. Systems include a face mask, back frame assembly, and an air tank that allow workers to move freely without the need to connect to an airline.
This Confidence Plus 2 germicidal respirator cleaner sanitizer with a built-in measuring cup is a one-step sanitizer that is quaternary ammonium based and includes spectacle kits/towelettes. It is suitable for use with personal protective equipment and respiratory kit.
This Confidence Plus 2 germicidal respirator cleaner sanitizer with a built-in measuring cup is a one-step sanitizer that is quaternary ammonium based and includes spectacle kits/towelettes. It is suitable for use with personal protective equipment and respiratory kit.
This industrial self-contained breathing apparatus has a 30-minute aluminum cylinder with 2216 pounds per square inch pressure. It meets the NIOSH standard and has a zinc-plated carbon steel backframe. The apparatus includes a nylon harness, an E-Z Flo Regulator, a single manifold outlet, a grey nosecup facepiece, and a gauge.
This industrial self-contained breathing apparatus has a 30-minute aluminum cylinder with 2216 pounds per square inch pressure. It meets the NIOSH standard and has a zinc-plated carbon steel backframe. The apparatus includes a nylon harness, an E-Z Flo Regulator, a single manifold outlet, a grey nosecup facepiece, and a gauge.
This ISCBA medium industrial self-contained breathing apparatus has a 60-minute carbon fibre cylinder with 4500 PSI pressure. It meets the NIOSH standard and has a zinc-plated carbon steel backframe. The apparatus features end of service alarm, quick and easy cylinder change, and shoulder-mounted photo-luminescent gauge. It includes a nylon harness, a single manifold, and an E To Z Flo Regulator.
This ISCBA medium industrial self-contained breathing apparatus has a 60-minute carbon fibre cylinder with 4500 PSI pressure. It meets the NIOSH standard and has a zinc-plated carbon steel backframe. The apparatus features end of service alarm, quick and easy cylinder change, and shoulder-mounted photo-luminescent gauge. It includes a nylon harness, a single manifold, and an E To Z Flo Regulator.
This ACSi medium industrial self-contained breathing apparatus has a 60-minute carbon fibre cylinder with 4500 pounds per square inch pressure. It meets the NIOSH standard and has a Thermoflex backframe. The high-pressure apparatus features an ergonomically moulded, lightweight, shoulder-mounted photo-luminescent gauge with a whistle end-of-service alarm.
This ACSi medium industrial self-contained breathing apparatus has a 60-minute carbon fibre cylinder with 4500 pounds per square inch pressure. It meets the NIOSH standard and has a Thermoflex backframe. The high-pressure apparatus features an ergonomically moulded, lightweight, shoulder-mounted photo-luminescent gauge with a whistle end-of-service alarm.
This facepiece bag is made of durable and washable polyester fleece with a spring-loaded clamp and drawstring. It is suitable for use with AV-3000/AV-2000/Scott-O-Vista facepiece and quick-connect mask-mounted regulator. The facepiece bag meets the NIOSH standard.
This facepiece bag is made of durable and washable polyester fleece with a spring-loaded clamp and drawstring. It is suitable for use with AV-3000/AV-2000/Scott-O-Vista facepiece and quick-connect mask-mounted regulator. The facepiece bag meets the NIOSH standard.
This breathing apparatus hard-shell carrying case is made of plastic/steel and comes in orange. It is suitable for use with self-contained breathing apparatus and includes a latch.
This breathing apparatus hard-shell carrying case is made of plastic/steel and comes in orange. It is suitable for use with self-contained breathing apparatus and includes a latch.
This G1 industrial self-contained breathing apparatus has a cylinder with 4500 pound-force per square inch pressure. It is made of carbon and has a duration of 45 minutes. The medium industrial apparatus with high-pressure includes a Kevlar harness with shoulder/lumbar pads, a metal cylinder band, a facepiece with four-point Kevlar head harness, and a hard case. It meets the NIOSH standard.
This G1 industrial self-contained breathing apparatus has a cylinder with 4500 pound-force per square inch pressure. It is made of carbon and has a duration of 45 minutes. The medium industrial apparatus with high-pressure includes a Kevlar harness with shoulder/lumbar pads, a metal cylinder band, a facepiece with four-point Kevlar head harness, and a hard case. It meets the NIOSH standard.
This 1997-Style Panther pressure-demand medium self-contained breathing apparatus contains TwentyTwenty Plus medium silicone facepiece, bell alarm, 2216 psig 30-minute aluminum cylinder without locking collar, SAR attachment with Hansen couplings, and a carrying case. It meets the NIOSH standard.
This 1997-Style Panther pressure-demand medium self-contained breathing apparatus contains TwentyTwenty Plus medium silicone facepiece, bell alarm, 2216 psig 30-minute aluminum cylinder without locking collar, SAR attachment with Hansen couplings, and a carrying case. It meets the NIOSH standard.
This medium industrial self-contained breathing apparatus has a 30-minute carbon fibre cylinder with 2216 PSI pressure. It meets the NIOSH standard and has a zinc-plated carbon steel backframe. The apparatus features end of service alarm, quick and easy cylinder change, and shoulder-mounted photo-luminescent gauge. It includes a Kevlar harness, a single manifold, and an E To Z Flo Regulator.
This medium industrial self-contained breathing apparatus has a 30-minute carbon fibre cylinder with 2216 PSI pressure. It meets the NIOSH standard and has a zinc-plated carbon steel backframe. The apparatus features end of service alarm, quick and easy cylinder change, and shoulder-mounted photo-luminescent gauge. It includes a Kevlar harness, a single manifold, and an E To Z Flo Regulator.
This push-to-connect button assembly measures 0.91 length x 0.83 width x 1 19/50 inches height and comes in black. It is suitable for use with second stage regulator of FireHawk air mask.
This push-to-connect button assembly measures 0.91 length x 0.83 width x 1 19/50 inches height and comes in black. It is suitable for use with second stage regulator of FireHawk air mask.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.