!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH

INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH

SCOTT

INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH

INDUSTRIAL SELF-CONTAINED BREATHING APPARATUS, AL/CARBON STEEL/NYLON, 30-MIN, NIOSH

SCOTT

Clearance Price :
$995.00 / EACH

Your Price : $5,477.31 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # SCTIND112013103101
  • Mfr. Model # IND112013103101
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.29 lbs

Product Details

This industrial self-contained breathing apparatus has a 30-minute aluminum cylinder with 2216 pounds per square inch pressure. It meets the NIOSH standard and has a zinc-plated carbon steel backframe. The apparatus includes a nylon harness, an E-Z Flo Regulator, a single manifold outlet, a grey nosecup facepiece, and a gauge.

Technical Specs

  • ItemIndustrail Self-Contained Breathing Apparatus
  • Pressure2216 psi
  • Cylinder Material Aluminum
  • Standards NIOSH
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list